All Revco (RDE), Forma (FDE) and HERAfreeze (HDE) STP brands will be consolidated under the existing Thermo Scientific (TDE) STP ULT brand. The consolidation timeline is region specific, please contact your local representative for the latest information or visit www.thermofisher.com/ultbrands to find out more.
TDE Series -40°C Ultra-Low Temperature Freezer
TDE Series -40°C Ultra-Low Temperature Freezer
TDE Series -40°C Ultra-Low Temperature Freezer
TDE Series -40°C Ultra-Low Temperature Freezer
TDE Series -40°C Ultra-Low Temperature Freezer
TDE Series -40°C Ultra-Low Temperature Freezer
TDE Series -40°C Ultra-Low Temperature Freezer
TDE Series -40°C Ultra-Low Temperature Freezer
Thermo Scientific™

TDE Series -40°C Ultra-Low Temperature Freezer

Green features
Thermo Scientific™ TDE Series -40°C ultra-low temperature freezers feature reduced energy usage, a simplified touchscreen interface, three capacities, and an ergonomic cabinet design.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical Requirements
TDE50040LD208/230 V, 60 Hz
TDE50040FA115 V, 60 Hz
TDE50040FD208/230 V, 60 Hz
TDE50040FV230 V, 50 Hz
TDE50040LA115 V, 60 Hz
TDE50040LV230 V, 50 Hz
Catalog number TDE50040LD
Price (USD)
-
Electrical Requirements:
208/230 V, 60 Hz
Thermo Scientific™ TDE Series -40°C ultra-low temperature freezers, powered by H-drive, feature three upright models, maximizing storage capacity from 40,000 up to 60,000 2 mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to almost 50% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
  • A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets ±5°C validation protocols at -40°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection

User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 inch display
  • Three capacities (400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
  • All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
  • Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and padlock-compatible doors

Sustainability

  • Manufactured in an award-winning, zero-waste to landfill facility
  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and water-blown foam insulation, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards

Footnotes:

  1. Internal data comparing 4.4 kWh/day to Legacy Performance DxF40040 Model with 8.0kWh/day. Data on File
  2. Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of ±5°C.
Specifications
Amperage4.0/15
Capacity (English) Shelf205 lb.
Capacity (Metric) Shelf93 kg
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 28.8 x 51.2 in. (71.9 x 73.0 x 130.1cm)
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Door StyleOuter (1), Inner (2)
Electrical Requirements208/230 V, 60 Hz
Frequency60 Hz
Green FeaturesACT Ecolabel (Gold)
Holds2 in. Boxes (500)
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Plug TypeNEMA 6-15
Product LineThermo Scientific
Rack Capacity10
RefrigerantR290
Setpoint SecurityYes
Shipping Weight (English)668 lb.
Shipping Weight (Metric)304 kg
Smart View CompatibilitySmart-Vue Compatible
TypeUltra-Low Freezer FDA Class II
Vial Capacity50,000 x 2 mL
WarrantyWarranty varies by country, please contact us for details
Weight (English)574 lb.
Weight (Metric)260 kg
Capacity (English)24.1 cu. ft.
Capacity (Metric)682 L
Certifications/CompliancecULus, FDA Class II
CompressorH-drive
Monitoring OptionsAlarm, Recorder
No. of Doors3
Shelves3
StyleUpright
Temperature Range-10°C to -40°C
Voltage208/230 V
Unit SizeEach

Frequently asked questions (FAQs)

The low battery alarm is displaying on my ULT (Ultra-Low Temperature) freezer. Can I buy a new battery?

You can order a new battery (Cat. No. 400159) online.