TDE Series -40°C Ultra-Low Temperature Freezer Package with Racks, Boxes, and LN2 Back-up System
TDE Series -40°C Ultra-Low Temperature Freezer Package with Racks, Boxes, and LN2 Back-up System
TDE Series -40°C Ultra-Low Temperature Freezer Package with Racks, Boxes, and LN2 Back-up System
TDE Series -40°C Ultra-Low Temperature Freezer Package with Racks, Boxes, and LN2 Back-up System
TDE Series -40°C Ultra-Low Temperature Freezer Package with Racks, Boxes, and LN2 Back-up System
Thermo Scientific™

TDE Series -40°C Ultra-Low Temperature Freezer Package with Racks, Boxes, and LN2 Back-up System

TDE -40°C ultra-low temperature freezer package includes one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed LN2 back-up system
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsHoldsCertifications/Compliance
TDE50040LDRLN208 - 230V, 60HzBoxes (500)EPA SNAP, Class II
TDE40040FDRLN208 - 230V, 60HzBoxes (400)EPA SNAP
TDE50040FDRLN208 - 230V, 60HzBoxes (500)EPA SNAP
TDE60040FDRLN208 - 230V, 60HzBoxes (600)EPA SNAP
TDE40040LARLN115V, 60HzBoxes (400)EPA SNAP, Class II
TDE40040LDRLN208 - 230V, 60HzBoxes (400)EPA SNAP, Class II
TDE50040LARLN115V, 60HzBoxes (500)EPA SNAP, Class II
TDE60040LARLN115V, 60HzBoxes (600)EPA SNAP, Class II
TDE60040LDRLN208 - 230V, 60HzBoxes (600)EPA SNAP, Class II
Catalog number TDE50040LDRLN
Price (USD)
-
Electrical Requirements:
208 - 230V, 60Hz
Holds:
Boxes (500)
Certifications/Compliance:
EPA SNAP, Class II
Thermo Scientific™ TDE -40°C ultra-low temperature freezer packages include one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed LN2 back-up system.

Package includes:

  • One Thermo Scientific TDE -40°C Ultra-Low temperature freezer
  • 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
  • Factory-installed LN2 back-up system (LN2 tank not included)
Specifications
Dimensions (L x W x H) Exterior38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1cm)
Door StyleOuter (1), Inner (4)
Electrical Requirements208 - 230V, 60Hz
HoldsBoxes (500)
Includes500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers, and a factory installed LN2 backup system
InsulationWater-Blown Polyurethane Foam
InteriorStainless Steel
Plug TypeNEMA 6-15
Rack Capacity10
Capacity (English)24.1 cu. ft.
Capacity (Metric)682 L
Certifications/ComplianceEPA SNAP, Class II
CompressorH-drive
Monitoring OptionsAlarm, Recorder
No. of Doors5
Shelves2
StyleUpright
Temperature Range-10°C to -40°C
Voltage208/230 V
Unit SizeEach

Frequently asked questions (FAQs)

The low battery alarm is displaying on my ULT (Ultra-Low Temperature) freezer. Can I buy a new battery?

You can order a new battery (Cat. No. 400159) online.