TDE Series Ultra-Low Temperature Freezer Package with Racks, Boxes, and LN2 Back-up System
Thermo Scientific™

TDE Series Ultra-Low Temperature Freezer Package with Racks, Boxes, and LN2 Back-up System

TDE ultra-low temperature freezer package includes one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed LN2 back-up system
製品番号(カタログ番号)電気的要件サイズ(長さ☓幅☓高さ)外部認証/コンプライアンス
TDE50086LDRLN208 - 230 V 60 Hz38.5 x 34.0 x 78 in.cULus, FDA Class II
TDE40086LARLN115 V 60 Hz38.5 x 28.3 x 78 in.cULus, FDA Class II
TDE40086LDRLN208 - 230 V 60 Hz38.5 x 28.3 x 78 in.cULus, FDA Class II
TDE50086LARLN115 V 60 Hz38.5 x 34.0 x 78 in.cULus, FDA Class II
TDE60086LARLN115 V 60 Hz38.5 x 39.6 x 78 in.cULus, FDA Class II
TDE60086LDRLN208 - 230 V 60 Hz38.5 x 39.6 x 78 in.cULus, FDA Class II
製品番号(カタログ番号) TDE50086LDRLN
価格(JPY)
-
電気的要件:
208 - 230 V 60 Hz
サイズ(長さ☓幅☓高さ)外部:
38.5 x 34.0 x 78 in.
認証/コンプライアンス:
cULus, FDA Class II
Part of the Standard Performance (STP) family, Thermo Scientific™ TDE ultra-low temperature freezer packages include one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed LN2 back-up system.

Package includes:

  • One Thermo Scientific TDE Ultra-Low temperature freezer
  • 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
  • Factory-installed LN2 back-up system (LN2 tank not included)
仕様
サイズ(長さ☓幅☓高さ)外部38.5 x 34.0 x 78 in.
電気的要件208 - 230 V 60 Hz
保持Boxes (500)
内容500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers, and a factory installed LN2 backup system
絶縁体Water-Blown Polyurethane Foam
内側Stainless Steel
ラック収容量10
タイプ超低温フリーザー、縦型
容量(ヤードポンド法)24.1立方フィート
容量(メートル法)682 L
認証/コンプライアンスcULus, FDA Class II
コンプレッサーH-drive
ドアスタイルOuter (1), Inner (4)
モニタリングオプションアラーム、レコーダー
No. of Doors5
プラグタイプNEMA 6-15
2
スタイル縦型
温度範囲-50°C∼-86°C
電圧208/230 V
Unit SizeEach

よくあるご質問(FAQ)

The low battery alarm is displaying on my ULT (Ultra-Low Temperature) freezer. Can I buy a new battery?

You can order a new battery (Cat. No. 400159) online.