TDE Series -86°C Ultra-Low Temperature Chest Freezers, General Purpose
Thermo Scientific™

TDE Series -86°C Ultra-Low Temperature Chest Freezers, General Purpose

Green features
Part of the Standard Performance (STP) family, Thermo Scientific™ TDE Series ultra-low temperature chest freezers, powered by H-drive, feature three sizes, maximizing storage capacity from 3,645 up to 21,600 2mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsCapacity (Metric)Certifications/ComplianceVoltage
TDEC25286FDStandard 2 inch boxes (252)360 LUL, cUL, RoHS, REACH, ISO 13485, Prop 65208/230 V
TDEC06386FAStandard 2 inch boxes (63)85 LUL, cUL, RoHS, REACH, EPA SNAP, ISO 13485, Prop 65115 V
TDEC06386FVStandard 2 inch boxes (63)85 LCE, ISO 13485, RoHS, REACH, EPA SNAP, UKCA, Prop 65230 V
TDEC25286FAStandard 2 inch boxes (252)360 LUL, cUL, RoHS, REACH, EPA SNAP, ISO 13485, Prop 65115 V
TDEC25286FVStandard 2 inch boxes (252)360 LCE, ISO 13485, RoHS, REACH, EPA SNAP, UKCA, Prop 65230 V
TDEC39686FAStandard 2 inch boxes (396)566 LUL, cUL, RoHS, REACH, EPA SNAP, ISO 13485, Prop 65115 V
TDEC39686FDStandard 2 inch boxes (396)566 LUL, cUL, RoHS, REACH, EPA SNAP, ISO 13485, Prop 65208/230 V
TDEC39686FVStandard 2 inch boxes (396)566 LCE, ISO 13485, RoHS, REACH, EPA SNAP, UKCA, Prop 65230 V
Catalog number TDEC25286FD
Price (USD)
-
Holds:
Standard 2 inch boxes (252)
Capacity (Metric):
360 L
Certifications/Compliance:
UL, cUL, RoHS, REACH, ISO 13485, Prop 65
Voltage:
208/230 V
Thermo Scientific™ TDE Series ultra-low temperature chest freezers, part of the Standard Performance (STP) family of freezers powered by H-drive, feature three sizes, maximizing storage capacity from 3,645 up to 21,600 2mL vials. The workhorse of the busy lab, the TDE Series sets the standard for performance and reliable sample storage in heavy use situations. A sustainable solution with ultimate sample security and operational savings for every lab. From our first ULT freezer in 1940 to today, the combined experience of REVCO, Forma Scientific, Jewett, Harris, and other families of products continues to drive our ability to deliver industry-leading innovations that help accelerate science and health care.

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers¹
  • Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.2
  • A quiet sound output below 55 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets +/-10°C validation protocols at -80°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection

User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 in. display
  • Three sizes (3, 13, and 20 cu. ft.) to accommodate a variety of storage needs and lab footprint specifications
  • Improved customer convenience with new ergonomically designed handle, high contrast easy-to-read display, and convenient additional workspace.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and key-lock door

Sustainability

  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and Polyurethane foam with non-HFC blowing agent having zero GWP, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards
  • Upon receiving the unit, we advise you to properly dispose of any packaging material, used to secure the unit during the shipping process. Please refer to local recycling codes and dispose of any materials accordingly. For information on waste disposal sites, please refer to your local waste provider.

Get ConnectedThe Thermo Scientific™ DeviceLink™ Connect remote monitoring solution helps provide peace of mind by enabling you to keep track of your equipment anytime, anywhere. This system supports independent sensors to monitor your instrument, but it can also be connected via serial port directly to the instrument, harnessing the on-board telemetry data, alarms, and events.

Specifications
Access SecurityKey Lock
Amperage5.4
Backup SystemsCO2 or LN2 Optional
Cabinet MaterialCold-rolled Steel
Casters6
Chart RecorderOptional
Condenser TypeAir Cooled
ConnectivityOptional (Device Link Connect)
Control TypeCapacitive Touch UI
Data OutputsRS485, 4-20Ma, Dry Contacts, USB
DefrostManual
Dimensions (DxWxH) Exterior33.1 x 72.3 x 40.5 in. (841 x 1836 x 1029 mm)
Dimensions (D x W x H) Interior18.5 x 42.4 x 27.8 in. (470 x 1077 x 706 mm)
DisplayHIC Touch Button
Door StyleHorizontal Solid
Energy Usage9.4 kW-hr/day
Exterior FinishPainted Steel
For Use With (Equipment)Optional LN2 Backup, CO2 Backup, Chart Recorder
Green FeaturesACT Ecolabel (Gold)
HoldsStandard 2 inch boxes (252)
InteriorStainless Steel
LidSingle Hand Lift
Operating ModesStandard Operation
PhaseSingle
Plug TypeNEMA 6-15 P
PortsOne Port Hole
RefrigerantR290/R170+R290 Mix
Setpoint SecuritySingle ID
Smart View CompatibilitySmart View Compatible
TypeULT Chest Freezer
Warranty5 year
Water CooledNo
Capacity (English)13 cu. ft.
Capacity (Metric)360 L
Certifications/ComplianceUL, cUL, RoHS, REACH, ISO 13485, Prop 65
CompressorH-drive
Monitoring OptionsAlarm, Recorder
No. of Doors1
ShelvesNone
StyleChest
Temperature Range-50°C to -86°C
Voltage208/230 V
Unit SizeEach

Frequently asked questions (FAQs)

The low battery alarm is displaying on my ULT (Ultra-Low Temperature) freezer. Can I buy a new battery?

You can order a new battery (Cat. No. 400159) online.