Search
Search
| Catalog Number | Holds | Capacity (Metric) | Certifications/Compliance | Voltage |
|---|---|---|---|---|
| TDEC39686FV | Standard 2 inch boxes (396) | 566 L | CE, ISO 13485, RoHS, REACH, EPA SNAP, UKCA, Prop 65 | 230 V |
| TDEC06386FA | Standard 2 inch boxes (63) | 85 L | UL, cUL, RoHS, REACH, EPA SNAP, ISO 13485, Prop 65 | 115 V |
| TDEC06386FV | Standard 2 inch boxes (63) | 85 L | CE, ISO 13485, RoHS, REACH, EPA SNAP, UKCA, Prop 65 | 230 V |
| TDEC25286FA | Standard 2 inch boxes (252) | 360 L | UL, cUL, RoHS, REACH, EPA SNAP, ISO 13485, Prop 65 | 115 V |
| TDEC25286FD | Standard 2 inch boxes (252) | 360 L | UL, cUL, RoHS, REACH, ISO 13485, Prop 65 | 208/230 V |
| TDEC25286FV | Standard 2 inch boxes (252) | 360 L | CE, ISO 13485, RoHS, REACH, EPA SNAP, UKCA, Prop 65 | 230 V |
| TDEC39686FA | Standard 2 inch boxes (396) | 566 L | UL, cUL, RoHS, REACH, EPA SNAP, ISO 13485, Prop 65 | 115 V |
| TDEC39686FD | Standard 2 inch boxes (396) | 566 L | UL, cUL, RoHS, REACH, EPA SNAP, ISO 13485, Prop 65 | 208/230 V |
Performance
User Friendly
Sustainability
Get ConnectedThe Thermo Scientific™ DeviceLink™ Connect remote monitoring solution helps provide peace of mind by enabling you to keep track of your equipment anytime, anywhere. This system supports independent sensors to monitor your instrument, but it can also be connected via serial port directly to the instrument, harnessing the on-board telemetry data, alarms, and events.