TDE Series -86°C Ultra-Low Temperature Chest Freezers, Medical Device
TDE Series -86°C Ultra-Low Temperature Chest Freezers, Medical Device
TDE Series -86°C Ultra-Low Temperature Chest Freezers, Medical Device
Thermo Scientific™

TDE Series -86°C Ultra-Low Temperature Chest Freezers, Medical Device

Green features
Part of the Standard Performance (STP) family, Thermo Scientific™ TDE Series ultra-low temperature chest freezers, powered by H-drive, feature three sizes, maximizing storage capacity from 3,645 up to 21,600 2mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoAdmiteCapacidad (métrico)TensiónCertificaciones/conformidad
TDEC39686LDCajas estándar de 2 in (396)566 L208/230 VUL, cUL, RoHS, REACH, EPA SNAP, FDA Clase II, ISO 13485, Prop 65, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65
TDEC06386LACajas estándar de 5 cm (63)85 L115 VUL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65
TDEC06386LVCajas estándar de 5 cm (63)85 L230 VRoHS, REACH, EPA SNAP
TDEC25286LACajas estándar de 2 in (252)360 L115 VUL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65
TDEC25286LDCajas estándar de 2 in (252)360 L208/230 VUL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65
TDEC25286LVCajas estándar de 2 in (252)360 L230 VProp 65, ISO 13485, RoHS, REACH, EPA SNAP, FDA Class II
TDEC39686LACajas estándar de 2 in (396)566 L115 VUL, cUL, RoHS, REACH, EPA SNAP
TDEC39686LVCajas estándar de 2 in (396)566 L230 VProp 65, ISO 13485, RoHS, REACH, EPA SNAP, FDA Class II
Número de catálogo TDEC39686LD
Precio (MXN)
-
Admite:
Cajas estándar de 2 in (396)
Capacidad (métrico):
566 L
Tensión:
208/230 V
Certificaciones/conformidad:
UL, cUL, RoHS, REACH, EPA SNAP, FDA Clase II, ISO 13485, Prop 65, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65
Thermo Scientific™ TDE Series ultra-low temperature chest freezers, part of the Standard Performance (STP) family of freezers powered by H-drive, feature three sizes, maximizing storage capacity from 3,645 up to 21,600 2mL vials. The workhorse of the busy lab, The TDE Series sets the standard for performance and reliable sample storage in heave use situations. A sustainable solution with ultimate sample security and operational savings for every lab. From our first ULT freezer in 1940 to today, the combined experience of REVCO, Forma Scientific, Jewett, Harris, and other families of products continues to drive our ability to deliver industry-leading innovations that help accelerate science and health care.

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers¹
  • Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.2
  • A quiet sound output below 55 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets +/-10°C validation protocols at -80°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection

User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 in. display
  • Three sizes (3, 13, and 20 cu. ft.) to accommodate a variety of storage needs and lab footprint specifications
  • Improved customer convenience with new ergonomically designed handle, high contrast easy-to-read display, and convenient additional workspace.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and key-lock door

Sustainability

  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and Polyurethane foam with non-HFC blowing agent having zero GWP, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards

Get ConnectedThe Thermo Scientific™ DeviceLink™ Connect remote monitoring solution helps provide peace of mind by enabling you to keep track of your equipment anytime, anywhere. This system supports independent sensors to monitor your instrument, but it can also be connected via serial port directly to the instrument, harnessing the on-board telemetry data, alarms, and events. All information is transmitted to the Thermo Fisher Connect cloud platform where you have 24/7 access to the information via InstrumentConnect's web- and mobile-based applications.

Especificaciones
Seguridad de accesoKey Lock
Amperaje5.8
Sistemas de apoyoCO2 or LN2 Optional
Material de la cabinaCold-rolled Steel
Ruedas giratorias6
Registrador de gráficosOptional
Tipo de condensadorAir Cooled
ConectividadOptional (Device Link Connect)
Tipo de controlCapacitive Touch UI
Salidas de datosRS485, 4-20Ma, Dry Contacts, USB
DescongelaciónManual
Dimensiones (F x An x Al) exteriores33.1 x 96.3 x 40.5 in. (841 x 2446 x 1029 mm)
Dimensiones interiores (F x An x Al)18.5 x 66.4 x 27.8 in. (470 x 1687 x 706 mm)
PantallaHIC Touch Button
Modelo de puertaHorizontal Solid
Consumo energético10.5 kW-hr/day
Acabado exteriorPainted Steel
Para utilizar con (equipo)Optional LN2 Backup, CO2 Backup, Chart Recorder
Características ecológicasACT Ecolabel (Gold)
AdmiteCajas estándar de 2 in (396)
InteriorStainless Steel
TapaSingle Hand Lift
Modos de funcionamientoStandard Operation
FaseSingle
PuertosOne Port Hole
RefrigeranteR290/R170+R290 Mix
Seguridad ajustes controlSingle ID
Compatibilidad con vista inteligenteSmart View Compatible
TipoULT Chest Freezer
Garantía5 years
Refrigerado por aguaNo
Capacidad (imperial)20 cu. ft.
Capacidad (métrico)566 L
Certificaciones/conformidadUL, cUL, RoHS, REACH, EPA SNAP, FDA Clase II, ISO 13485, Prop 65, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65
compresorH-drive
Opciones de vigilanciaAlarm, Recorder
No. of Doors1
EstantesNone
ModeloChest
Intervalo de temperatura-50°C to -86°C
Tensión208/230 V
Unit SizeEach

Preguntas frecuentes

The low battery alarm is displaying on my ULT (Ultra-Low Temperature) freezer. Can I buy a new battery?

You can order a new battery (Cat. No. 400159) online.