Search
| Catalog Number | Cooling Capacity | Temperature Range | Model |
|---|---|---|---|
| TF900 | Up to 900 watts (60 Hz) 750 watts (50 Hz) | 5°C to 40°C | ThermoFlex 900 |
| TF900-LN | Up to 900 watts (60 Hz) 750 watts (50 Hz) | 5°C to 40°C | ThermoFlex 900 Low Noise |
| 1013C10560210001 | Up to 900 watts (60 Hz) 750 watts (50 Hz) | 5°C to 40°C | ThermoFlex 900 |
| TF1400 | Up to 1400 watts (60 Hz) 1170 watts (50 Hz) | 5°C to 90°C | ThermoFlex 1400 |
| TF1400-LN | Up to 1400 watts (60 Hz) 1170 watts (50 Hz) | 5°C to 40°C | ThermoFlex 1400 Low Noise |
| TF2500 | Up to 2500 watts (60 Hz) 2200 watts (50 Hz) | 5°C to 90°C | ThermoFlex 2500 |
| TF3500 | Up to 3500 watts (60 Hz) 3050 watts (50 Hz) | 5°C to 90°C | ThermoFlex 3500 |
| TF5000 | Up to 5000 watts (60 Hz) 4400 watts (50 Hz) | 5°C to 90°C | ThermoFlex 5000 |
| TF7500 | Up to 7500 watts (60 Hz) 6425 watts (50 Hz) | 5°C to 90°C | ThermoFlex 7500 |
| TF10000 | Up to 10,000 watts (60 Hz) 8500 watts (50 Hz) | 5°C to 90°C | ThermoFlex 10000 |
| TF15000 | Up to 15,000 watts (60 Hz) 12,525 watts (50 Hz) | 5°C to 40°C | ThermoFlex 15000 |
| TF20000 | Up to 20,000 watts (60 Hz) 16,700 watts (50 Hz) | 5°C to 40°C | ThermoFlex 20000 |
| TF24000 | Up to 24,000 watts (60 Hz) 21,000 watts (50 Hz) | -5°C to +50°C | ThermoFlex 24000 |
Optimized for the most demanding applications, Thermo Scientific™ ThermoFlex Recirculating Chillers are reliable, easy-to-use and easy-to-maintain. The ThermoFlex platform was developed with customer input from concept to design. This high-performance chiller platform, with cooling capacity up to 24,000 watts (81,948 btu/hr), is configurable to meet application demands.
ThermoFlex Chillers are now available in low noise select models. Quiet performance (<58 dBA) promotes a safe and reduced stress environment in your lab. These low noise models are designed to remain quiet over the entire operating range of the chiller while maintaining temperature control accuracy.
*Now available in low-noise: less than 58 dBA
Ease of Use
Superior Performance
Configurable Design
Recommended for: