Multi-Element TLD Cards and Holders
Actual product may vary
Multi-Element TLD Cards and Holders
Multi-Element TLD Cards and Holders
Multi-Element TLD Cards and Holders
Thermo Scientific™

Multi-Element TLD Cards and Holders

Thermo Scientific™ Multi-Element TLD Cards and Holders deliver durable and high-performing dosimetry solutions.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
TLDCARD-21CTLD-100/TLD-200 element combinations
TLDCARD-25PTLD-100H element combinations (01H1H0, 1H001H, 1H1H100)
TLDCARD-27PTLD-600H/TLD-700H element combination 06H7H0, 07H6H0, 07H7H0
TLDCARD-31CTLD-100/TLD-200 element combinations (1110)
TLDCARD-37PTLD-600H/TLD-700H; Any 3 element combination of either/both
TLDCARD-41CTLD-100/TLD-200 element combinations (1111, 1122, 2211)
TLDCARD-43CTLD-600/TLD-700 element combinations
TLDCARD-47PTLD-600H/TLD-700H element combinations
TLDCARD-ETCHEDWith etched barcodes
TLDCARD45PTLD-100H element combinations (1H1H1H1H)
TLDCARD35CTLD-100H element combinations (1H1H1H0)
TLDCARD23CTLD-600/TLD-700 element combinations including 0760 and 0770
TLDCARD49C061Card dosimeter 7774 (K)
TLDCARD33CTLD-600/TLD-700 element combinations (0776)
TLDCARD49M063Card dosimeter 7H7H7H4 (K)
TLDHOLDERTLD Card Holder
Catalog number TLDCARD-21C
Price (USD)
-
Description:
TLD-100/TLD-200 element combinations

Thermo Scientific™ Multi-Element TLD Cards and Holders deliver durable and high-performing dosimetry solutions. Each TLD card contains two, three, or four TLD elements housed in rigid aluminum cards and placed in shielded filter-holders. These can be mounted in colorful, IEC-compliant holders suitable for various medical or industrial applications. Choose from Lithium Fluoride or Calcium Fluoride Dyprosium materials.

  • TLD-100 materials consist of Lithium Fluoride (Li natural) LiF:Mg, Ti; suitable for health and medical physics dosimetry applications
  • TLD-200 materials consist of Calcium Fluoride Dyprosium CaF2:Dy; suitable for environmental dosimetry applications
  • TLD-600 materials consist of Lithium Fluoride (Lithium isotope) Li:Mg, Ti; suitable for neutron dosimetry applications
  • TLD-700 materials consist of Lithium Fluoride (Lithium isotope) Li:Mg, Ti; suitable for gamma and beta dosimetry applications

Note:

1. Calcium Fluoride Dysprosium (TLD-200), Aluminum Oxide (TLD-500) and Calcium Sulfate Dysprosium (TLD-900) are extremely sensitive to UV light. These materials should be handled and used in the absence of UV light and stored in opaque containers. Calcium Fluoride Manganese (TLD-400) is moderately UV light sensitive.

2. The temperature limit for LiF:Mg,Cu,P materials is 240°C

These products are not intended for in vitro diagnostic purposes in accordance with our product documentation, manuals, and labels. They are designated for General Laboratory Use Only. Our Products have not been tested or validated for such applications and their use for in vitro diagnostic purposes may result in inaccurate results and, more seriously, health and safety risks. For General Lab Use Only - Not for Diagnostic Procedures.

Specifications
DescriptionTLD-100/TLD-200 element combinations
For Use With (Application)Health and Medical Physics Dosimetry (100); Environmental Dosimetry (200)
Measurement Ranges10 pGy to 10 Gy
Emission Spectra3500 to 6000 Å (4000 maximum)
Energy Response1.25
MaterialLithium Fluoride (Li natural) LiF: Mg, Ti (100); Calclium Fluoride Dysprosium CaF:Dy (200)
Product TypeCard Dosimeter
Sensitivity10 pGy to 10 Gy
Unit SizeEach