Reacti-Block™ Aluminum Blocks
Thermo Scientific™

Reacti-Block™ Aluminum Blocks

Configure the Thermo Scientific™ Reacti-Therm™ Module with interchangeable aluminum blocks with a variety of hole configurations for vials and tubes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeDescription
TS-18806Reacti-Block FHolds 8 x 6mL Vacuum Hydrolysis Tubes; 8 Holes (10mm diameter x 64mm deep)
TS-18801Reacti-Block A-1Holds 13 x 0.3mL or 1mL Reacti-Vials; 13 Holes (14mm diameter x 23mm deep)
TS-18819Reacti-Block V-1Holds 17 Microcentrifuge Test Tubes; 17 Holes (11mm diameter x 45mm deep)
TS-18818Reacti-Block U-1Holds 8 x 20mm diameter Test Tubes; 8 Holes (21mm diameter x 45mm deep)
TS-18817Reacti-Block T-1Holds 9 x 16mm diameter Test Tubes; 9 Holes (17mm diameter x 45mm deep)
TS-18816Reacti-Block S-1Holds 13 x 13mm diameter Test Tubes; 13 Holes (14mm diameter x 45mm deep)
TS-18814Reacti-Block Q-1Holds 8 x 10mL Reacti-Vials; 8 Holes (25mm diameter x 46mm deep)
TS-18812Reacti-Block LHolds 16 x 0.1mL Reacti-Vials; 16 Holes (12mm diameter x 21mm deep)
TS-18811Reacti-Block M-1Holds 6 x 27.5mL Reacti-Vials; 6 Holes (28.5mm diameter x 70mm deep)
TS-18810Reacti-Block KBlank–No Holes (For Custom Drilling) 5.1cm Tall
TS-18807Reacti-Block GHolds 4 x 18mL Vacuum Hydrolysis Tubes; 4 Holes (19mm diameter x 64mm deep)
TS-18803Reacti-Block C-1Holds 13 x 3.5mL Screw Cap Septum Vials; 13 Holes (15mm diameter x 34mm deep)
TS-18802Reacti-Block B-1Holds 9 x 3mL or 5mL Reacti-Vials; 9 Holes (21mm diameter x 32mm deep)
TS-18804Reacti-Block Z-1Holds 9 x 0.1mm Reacti-Vials; 9 Holes (12mm diameter x 21mm deep)
Catalog number TS-18806
Price (USD)
205.85
Each
Product Type:
Reacti-Block F
Description:
Holds 8 x 6mL Vacuum Hydrolysis Tubes; 8 Holes (10mm diameter x 64mm deep)
Price (USD)
205.85
Each

Configure your Thermo Scientific™ Reacti-Therm™ Heating and Stirring module with these interchangeable Thermo Scientific™ Reacti-Block™ Aluminum Blocks. Available in a broad variety of hole configurations, they accommodate almost any size Thermo Scientific™ Reacti-Vial™ Small Reaction Vial, test tube, or microcentrifuge tube. The Reacti-Blocks are constructed of an aluminum alloy for optimal thermal conductivity, and contain a thermometer well. Many blocks are compatible for use with the Thermo Scientific™ Reacti-Vap™ Evaporator.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionHolds 8 x 6mL Vacuum Hydrolysis Tubes; 8 Holes (10mm diameter x 64mm deep)
Diameter (Metric) Inner10 mm
For Use With (Equipment)6 mL Vacuum Hydrolysis Tubes
MaterialAluminum Alloy
Product TypeReacti-Block F
Unit SizeEach