TSB Blood Bank Refrigerators
Thermo Scientific™

TSB Blood Bank Refrigerators

The TSB Series blood bank refrigerators are built with the security, quality, and environmentally sustainable features you have come to expect from Thermo Scientific.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug TypeCapacity (Metric)
TSB400REGBVEU400 L
TSB140REGBVEU140 L
TSB140REGBWUK140 L
TSB1500REGBVEU1500 L
TSB1500REGBWUK1500 L
TSB250REGBVEU250 L
TSB250REGBWUK250 L
TSB400REGBWUK400 L
TSB700REGBVEU700 L
TSB700REGBWUK700 L
Catalog number TSB400REGBV
Price (USD)
-
Plug Type:
EU
Capacity (Metric):
400 L

The Thermo Scientific TSB Series Blood Bank Refrigerators are designed to meet the strict requirements for storage of blood and blood related products in full compliance with 93/42/CE – class IIa regulation.

TSB Series Blood Bank Refrigerators are purpose built to meet the stringent guidelines to meet 93/42/CE class IIa regulation as a medical device for storage of blood and blood related products.

  • Wide range of sizes from 140L undercounter to 1500L double door.
  • Touchscreen digital controller with onboard datalogging
  • Whisper quite operation < 50 dBA
  • Triple pane glass doors.
  • White painted interior and exterior
  • Temperature, door ajar, and power failure (with battery backup) alarms.
  • Low energy consumption with real time energy monitoring
  • Low heat output
  • Rear access port
  • Electronic lock with password protection
Specifications
Control TypeTouchscreen Control with Password Protection
DefrostAdaptive Defrost
DescriptionTSB Series Blood Bank Refrigerator
Dimensions (D x W x H) Interior493 x 500 x 1405 mm
Dimensions (L x W x H) Exterior658 x 600 x 1956 mm
Electrical Requirements230 V/50 Hz
Frequency50 Hz
InteriorPainted Steel
No. of Drawers6
Ports1 Rear Access Port
RefrigerantR290
Shipping Weight (Metric)150 kg
Smart View CompatibilitySmart-Vue Pro Compatible
Temperature (Setpoint)+4°C
Warranty36 months
Cabinet MaterialSteel
Capacity (Metric)400 L
Certifications/Compliance93/42/CEE, 2014/30/UE, 2014/35/UE, 2014/53/UE (only if wireless option), 2011/65/UE
Monitoring OptionsAlarm
No. of Doors1
Plug TypeEU
Temperature Range2°C to 8°C
Unit SizeEach