Search
Search
| Catalog Number | Capacity (Metric) | Electrical Requirements | Model |
|---|---|---|---|
| TSCM34EA | 34 L | 120 V, 60Hz | Medical Device with Printer |
| TSCM17EA | 17 L | 120 V/60hz | Medical Device with Printer |
| TSCM48EA | 48 L | 120 V, 60Hz | Medical Device with Printer |
| TSCM17MA | 17 L | 120 V, 60Hz | Medical Device without Printer |
| TSCM34MA | 34 L | 120 V, 60Hz | Medical Device without Printer |
| TSCM48MA | 48 L | 120 V, 60Hz | Medical Device without Printer |
Thermo Scientific CryoMed Controlled-Rate Freezers (CRF) are designed with reliability, protection, and data traceability in mind for your sample preparation and GMP production needs.
User-friendly operation with enhanced data traceability
Real-time run monitoring for sample protection
Reliable temperature performance for high throughput usage
Warranty varies by region. Check with your local representative for more information