Precision™ Coliform Water Baths
Thermo Scientific™

Precision™ Coliform Water Baths

Support your fecal coliform testing with coliform water baths, designed specifically for this application. Baths are preset to optimal temperatures for easy use.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModelCapacity (Metric)
TSCOL35Precision COL 3535 L
TSCOL19Precision COL 1919 L
Catalog number TSCOL35
Price (MXN)
-
Model:
Precision COL 35
Capacity (Metric):
35 L
Support your fecal coliform testing with Thermo Scientific™ Precision™ coliform water baths, designed specifically for this application. Baths are preset to optimal temperatures of 35.0, 41.5, 44.5 and 45.5°C for easy use. Each bath is factory calibrated, with later field calibration enabled from the front panel without the need for tools. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, and easily clean the chamber with its seamless stainless-steel interior.
  • Temperature controller provides ±0.05°C uniformity and ±0.1°C stability with stainless-steel gable cover
  • Achieve outstanding temperature uniformity with perimeter-directed water flow
  • Easily clean and maintain bath with coil-free design
  • Optimize scheduling with auto-on and auto-off timers
  • Help prevent bath overheating with low-fluid protection
  • Easily operate and monitor with icon-based graphical display
  • Accommodate taller labware with new extended-height, hinged lid
  • Protect your work with audible alarms
Not for use for IVD/MD in some countries.
Specifications
Amperage11.2-13.1 / 5.4-6.3 (120V/230V)
Certifications/ComplianceUL, CE
Chamber MaterialEpoxy Powder-coated Steel
Controller TypeDigital
Dimensions (L x W x H)15.5 x 36.9 x 9.8 in. (394 x 938 x 249 mm)
DisplayMonochrome LCD
Heating Capacity1500 w
IncludesStainless Steel Gable Cover and Rubber Duck
MaterialStainless Steel
ModelPrecision COL 35
Temperature Presets4
Temperature Stability±0.1°C
Temperature Uniformity±0.05°C
Capacity (Metric)35 L
Temperature Range35.0°C, 41.5°C, 44.5°C, and 45.5°C
TypeWater Bath
Unit SizeEach