TSE Series Stackable Undercounter Laboratory Refrigerators and Freezers
Thermo Scientific™

TSE Series Stackable Undercounter Laboratory Refrigerators and Freezers

Space-saving refrigerator and freezer storage for routine lab use. Undercounter models with digital control and temperature alarms can be paired using a convenient stacking kit.Thermo Scientific TSE Series Stackable Combo refrigerator/freezer provide dependable performance for everyday lab use.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDoor StyleElectrical Requirements
TSE08CGVGlass (Refrigerator), Solid (Freezer)230 V/50 Hz
TSE08CSVSolid230 V/50 Hz
TSE08CGAGlass115 V/60 Hz
TSE08CSASolid115 V / 60Hz
Catalog number TSE08CGV
Price (USD)
-
Door Style:
Glass (Refrigerator), Solid (Freezer)
Electrical Requirements:
230 V/50 Hz
Thermo Scientific TSE Series Stackable Undercounter Laboratory Refrigerators and Freezers provide dependable temperature performance and straightforward operation for routine lab use. Designed for space-saving installation, these units pair easily with a stacking kit to support everyday workflows. Each model includes essential features and a two-year warranty, and all use SNAP and F-Gas compliant hydrocarbon refrigerants for efficient, reliable performance.
  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in, casters, front casters are lockable
  • Bright LED interior lighting on glass door models
  • Hi/Lo Temperature, and door ajar failure alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters

Stacking Kit accessory required

Specifications
Access SecurityKey Lock
Cabinet MaterialScratch-resistant Painted Steel
Capacity (English) Freezer3 cu.ft
Capacity (English) Refrigerator3 cu.ft
CompressorHermetic
Dimensions (DxWxH) Exterior25.3 x 23.4 x 32.8 in. (64.5 x 59.5 x 83.3 cm) x 2
Dimensions (D x W x H) Interior19.3 x 19.0 x 24.4 in. (49.0 x 48.3 x 62 cm) x 2
DisplayDigital
Door MaterialGlass
Door StyleGlass (Refrigerator), Solid (Freezer)
Electrical Requirements230 V/50 Hz
Monitoring OptionsAlarm
Plug TypeUK
Ports2 rear access port (1 per undercounter)
RefrigerantR600a
StyleStackable Combo
Temperature (Setpoint)5°C (Refrigerator), -20°C (Freezer)
Warranty2 Years Parts and Labor
Capacity (Metric) Freezer77 L
Capacity (Metric) Refrigerator77 L
Certifications/ComplianceCE
DefrostAutomatic
Exterior FinishWhite-coated Steel
No. of Doors2
Temperature Range (Freezer)-15°C to -25°C
Temperature Range (Refrigerator)1°C to 10°C
Unit SizeEach