Search
Search
| Catalog Number | Capacity (Metric) | Capacity (English) | Electrical Requirements | Style |
|---|---|---|---|---|
| TSE1205GA | 266 L | 9.4 cu.ft. | 115 V/60 Hz | Upright |
| TSE0405GV | 77 L | 3 cu.ft. | 230 V/50 Hz | Undercounter |
| TSE1205GV | 266 L | 9.4 cu.ft. | 230 V/50 Hz | Upright |
| TSE2205GV | 564 L | 20 cu.ft. | 230 V/50 Hz | Upright |
| TSE0405GA | 77 L | 3 cu.ft. | 115 V/60 Hz | Undercounter |
| TSE2205GA | 564 L | 20 cu.ft. | 115 V/60 Hz | Upright |
Stacking Kit accessory available