TSE Series Solid Door Laboratory Refrigerators
TSE Series Solid Door Laboratory Refrigerators
TSE Series Solid Door Laboratory Refrigerators
TSE Series Solid Door Laboratory Refrigerators
TSE Series Solid Door Laboratory Refrigerators
Thermo Scientific™

TSE Series Solid Door Laboratory Refrigerators

Green features
Digital control and temperature alarms deliver dependable storage for everyday supplies. Thermo Scientific Laboratory Refrigerators solid door models offer consistent performance for routine lab use in convenient undercounter and upright single door sizes that fit a variety of laboratory spaces.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Capacity (English)Electrical RequirementsStyle
TSE1205SV266 L9.4 cu.ft.230 V/50 HzUpright
TSE0405SV77 L3 cu.ft230 V/50 HzUndercounter
TSE2205SV564 L20 cu.ft.230 V/50 HzUpright
TSE0405SA77 L3 cu.ft.115 V/60 HzUndercounter
TSE1205SA266 L9.4 cu.ft.115 V/60 HzUpright
TSE2205SA564 L20 cu.ft.115 V/60 HzUpright
Catalog number TSE1205SV
Price (USD)
-
Capacity (Metric):
266 L
Capacity (English):
9.4 cu.ft.
Electrical Requirements:
230 V/50 Hz
Style:
Upright
Thermo Scientific TSE Series Solid Door Laboratory Refrigerators provide dependable temperature performance and straightforward operation for routine lab use. Digital control and essential features support daily storage needs, and solid doors help protect contents from ambient light. All models use SNAP and F-Gas compliant hydrocarbon refrigerants and include a two-year warranty, offering practical value for everyday laboratory workflows.
  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in. casters, front casters are lockable
  • Hi/Lo Temperature, and door ajar failure alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
Specifications
Access SecurityKey Lock
Cabinet MaterialPainted Steel
CastersLocking
Control TypeDigital
DefrostAuto
Dimensions (DxWxH) Exterior25.4 x 23.4 x 74.8 in. (64.5 x 59.5 x 190 cm)
Dimensions (D x W x H) Interior19.0 x 19.3 x 62.8 in. (48.3 x 49 x 159.5 cm)
Electrical Requirements230 V/50 Hz
Energy Usage0.9 kw-hr/day
Exterior FinishPainted Steel
InsulationHFC-free Polyurethane Foam
Monitoring OptionsAlarm
Ports1 Rear-access Port
RefrigerantR600a
Shelves5
Shipping Weight (English)192 lb.
Shipping Weight (Metric)87 kg
Warranty2 Years Parts and Labor
Capacity (English)9.4 cu.ft.
Capacity (Metric)266 L
Certifications/ComplianceCE
CompressorHermetic
Door StyleSolid
No. of Doors1
Plug TypeUK
StyleUpright
Temperature Range1°C to 10°C
Unit SizeEach