TSE Series Solid Door Laboratory Freezers
TSE Series Solid Door Laboratory Freezers
TSE Series Solid Door Laboratory Freezers
TSE Series Solid Door Laboratory Freezers
TSE Series Solid Door Laboratory Freezers
TSE Series Solid Door Laboratory Freezers
Thermo Scientific™

TSE Series Solid Door Laboratory Freezers

Green features
Thermo Scientific TSE Series Laboratory Freezers deliver dependable cold storage for routine lab needs. Preset to -20°C, these auto-defrost units offer digital control and temperature alarms for easy, reliable use in practical undercounter and upright single door sizes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Capacity (English)Electrical RequirementsStyle
TSE1220FV266 L9.4 cu. ft.230 V/50 HzUpright
TSE0420FV77 L3 cu.ft.230 V/50 HzUndercounter
TSE2220FV564 L20 cu.ft.230 V/50 HzUpright
TSE0420FA77 L3 cu.ft.115 V/60 HzUndercounter
TSE1220FA266 L9.4 cu.ft.115 V/60 HzUpright
TSE2220FA564 L20 cu.ft.115 V/60 HzUpright
Catalog number TSE1220FV
Price (USD)
-
Capacity (Metric):
266 L
Capacity (English):
9.4 cu. ft.
Electrical Requirements:
230 V/50 Hz
Style:
Upright
Thermo Scientific TSE Series Laboratory Freezers provide dependable temperature performance and straightforward operation for routine lab use. Auto-defrost functionality, digital control, and essential features support everyday cold storage needs. All models use SNAP and F-Gas compliant hydrocarbon refrigerants and include a two-year warranty, offering practical value for daily laboratory workflows.
  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in. casters, front casters are lockable
  • Hi/Lo Temperature, and door ajar failure visual alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters

Stacking Kit accessory is available

Specifications
Access SecurityKey Lock
Cabinet MaterialScratch-resistant Painted Steel
CastersLocking
Chamber MaterialPainted Steel
Control TypeDigital
DefrostAuto
Dimensions (DxWxH) Exterior25.4 x 23.4 x 74.8 in. (64.5 x 59.5 x 190 cm)
Dimensions (D x W x H) Interior19.0 x 19.3 x 62.8 in. (48.3 x 49 x 159.5 cm)
DisplayDigital
Door StyleSolid
Electrical Requirements230 V/50 Hz
Energy Usage1.18 kw-hr/day
InsulationHFC-free Polyurethane Foam
Plug TypeUK
Ports1 Rear-access Port
RefrigerantR600a
Shipping Weight (English)194 lb.
Shipping Weight (Metric)88 kg
Temperature (Setpoint)-20°C
Warranty2 Years Parts and Labor
Capacity (English)9.4 cu. ft.
Capacity (Metric)266 L
Certifications/ComplianceCE
CompressorHermetic
Monitoring OptionsAlarm
No. of Doors1
Shelves5
StyleUpright
Temperature Range-15°C to -25°C
Unit SizeEach