TSE Series Solid Door Laboratory Freezers
TSE Series Solid Door Laboratory Freezers
TSE Series Solid Door Laboratory Freezers
TSE Series Solid Door Laboratory Freezers
TSE Series Solid Door Laboratory Freezers
TSE Series Solid Door Laboratory Freezers
Thermo Scientific™

TSE Series Solid Door Laboratory Freezers

Thermo Scientific TSE Series Laboratory Freezers deliver dependable cold storage for routine lab needs. Preset to -20°C, these auto-defrost units offer digital control and temperature alarms for easy, reliable use in practical undercounter and upright single door sizes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
TSE2220FV564 L
TSE0420FV77 L
TSE1220FV266 L
Catalog number TSE2220FV
Price (MXN)
-
Capacity (Metric):
564 L
Thermo Scientific TSE Series Laboratory Freezers provide dependable temperature performance and straightforward operation for routine lab use. Auto-defrost functionality, digital control, and essential features support everyday cold storage needs. All models use SNAP and F-Gas compliant hydrocarbon refrigerants and include a two-year warranty, offering practical value for daily laboratory workflows.
  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in. casters, front casters are lockable
  • Hi/Lo Temperature, and door ajar failure visual alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters

Stacking Kit accessory is available

Specifications
Access SecurityKey Lock
CastersLocking
Control TypeDigital
DefrostAuto
Dimensions (DxWxH) Exterior34.7 x 28.1 x 79.7 in. (88.1 x 71.3 x 202.6 cm)
Dimensions (D x W x H) Interior27.6 x 23.5 x 59.3 in. (70.0 x 59.6 x 150.5 cm)
DisplayDigital
Energy Usage4.42 kw-hr/day
Exterior FinishWhite-coated Steel
Frequency50 Hz
InsulationHFC-free Polyurethane Foam
LightingLED
Ports1 Rear-access Port
RefrigerantR290
Shipping Weight (English)335 lb.
Shipping Weight (Metric)152 kg
Temperature (Setpoint)-20°C
TypeUpright
Warranty2 Years Parts & Labor
Cabinet MaterialPainted Steel
Capacity (English)20 cu.ft.
Capacity (Metric)564 L
Certifications/ComplianceCE
Chamber MaterialPainted Steel
CompressorHermetic
Door StyleSolid
Monitoring OptionsAudible and Visual High and Low Temperature Alarms
No. of Doors1
Plug TypeEU
Shelves4
StyleUpright
Temperature Range-15°C to -25°C
Voltage230 V
Unit SizeEach