Search
Search
| Catalog Number | Capacity (English) | Interior | Electrical Requirements |
|---|---|---|---|
| TSG1205SD | 12 cu. ft. | White (Painted) | 208-230V/60Hz |
| TSG1205SA | 12 cu. ft. | White (Painted) | 115V/60Hz |
| TSG2305SA | 23 cu. ft. | White (Painted) | 115V/60Hz |
| TSG2305SD | 23 cu. ft. | White (Painted) | 208-230V/60Hz |
| TSG3005SA | 29.2 cu. ft. | White (Painted) | 115V/60Hz |
| TSG3005SD | 29.2 cu. ft. | White (Painted) | 208-230V/60Hz |
| TSG5005SA | 51.1 cu. ft. | White (Painted) | 115V/60Hz |
| TSG5005SD | 51.1 cu. ft. | White (Painted) | 208-230V/60Hz |
| TSG3005SSA | 30 cu.ft. | Stainless Steel | 115 V/60 Hz |
| TSG5005SSA | 51.1 cu.ft. | Stainless Steel | 115 V/60 Hz |
The drive for sample integrity and security
Enabling compliance
Designed for an ergonomic and comfortable experience
Verified sustainability
Ready for connectivity and monitoring
Make it your own