Search
Search
| Catalog Number | Capacity (English) | Interior | Electrical Requirements |
|---|---|---|---|
| TSG4505GD | 45.8 cu. ft. | White (Painted) | 208-230V/60Hz |
| TSG1205GA | 12 cu. ft. | White (Painted) | 115V/60Hz |
| TSG1205GD | 12 cu. ft. | White (Painted) | 208-230V/60Hz |
| TSG2305GA | 23 cu. ft. | White (Painted) | 115V/60Hz |
| TSG2305GD | 23 cu. ft. | White (Painted) | 208-230V/60Hz |
| TSG3005GA | 29.2 cu. ft. | White (Painted) | 115V/60Hz |
| TSG3005GD | 29.2 cu. ft. | White (Painted) | 208/230 V, 50 Hz |
| TSG4505GA | 45.8 cu. ft. | White (Painted) | 115V/60Hz |
| TSG5005GA | 51.1 cu. ft. | White (Painted) | 115V/60Hz |
| TSG5005GD | 51.1 cu. ft. | White (Painted) | 208-230V/60Hz |
| TSG3005GSA | 30 cu.ft. | Stainless Steel | 115 V/60 Hz |
| TSG4505GSA | 45 cu.ft. | Stainless Steel | 115 V/60 Hz |
| TSG5005GSA | 51.1 cu.ft. | Stainless Steel | 115 V/60 Hz |
The drive for sample integrity and security
Enabling compliance
Designed for an ergonomic and comfortable experience
Verified sustainability
Ready for connectivity and monitoring
Make it your own