Specifications
Cabinet MaterialCold-rolled Steel
ColorWhite
Control TypeMechanical Dial Thermostat
DefrostAutomatic (Refrigerator), Manual (Freezer)
Dimensions (DxWxH) Exterior27.5 x 21.5 x 56.63 in. (69.8 x 54.6 x 143.8cm)
Dimensions (D x W x H) InteriorRef: 17 x 17.5 x 36.5 in. (43.2 x 44.5 x 92.7 cm) Frz: 16 x 15.5 x 15.5 in. (40.6 x 39.4 x 26.4 cm)
DisplayTemperature Display - None
Door Shelves3
Electrical Requirements115 V/60 Hz
Exterior FinishEnameled Steel
For Use With (Application)Indoor Cold Storage Of Materials In Class I, Division I Group C and D, Class I Zone 1 Group IIB Environments
Frequency60 Hz
InsulationCyclopentane
InteriorABS Plastic
LightingNone
Min. Clearance12 in. at the top, 4 in. at the rear and 4 in. on each side
ModelExplosion Proof Combination Refrigerator/Freezer
Monitoring OptionsNone
RefrigerantR600a
Shelves3 Adjustable Shelves, 1 Drawer (Refrigerator); 1 Shelf (Freezer)
Temperature (Setpoint)Adjustable
TypeExplosion-Proof Freezer/Refrigerator
Warranty13 Months
Weight (English)101 lb.
Weight (Metric)45.8 kg
Capacity (English)7.1 cu. ft.
Capacity (Metric)201 L
Certifications/CompliancecULus
CompressorHermetic
Door StyleHinged
No. of Doors2 (2 compartments)
Plug TypeNo Plug, Hardwired
StyleUpright
Temperature Range1°C to 12°C
Voltage115 V
Unit SizeEach