Thermo Scientific TSU Series Undercounter Refrigerators
Thermo Scientific TSU Series Undercounter Refrigerators
Thermo Scientific TSU Series Undercounter Refrigerators
Thermo Scientific TSU Series Undercounter Refrigerators
Thermo Scientific™

Thermo Scientific TSU Series Undercounter Refrigerators

Thermo Scientific TSU Series Undercounter Laboratory Refrigerators offer a compelling cold storage option for a wide variety of laboratories. With a full suite of alarms, whisper quiet operation, and NSF 456 certified performance, the TSU Series is designed specifically for laboratory settings.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDoor StylePlug Type
TSU405GWGlassUK
TSU405GAGlassNEMA 5-15 P
TSU405SASolidNEMA 5-15 P
TSU405GVGlassEU
TSU405SVSolidEU
TSU405SWSolidUK
Catalog number TSU405GW
Price (USD)
-
Door Style:
Glass
Plug Type:
UK
Thermo Scientific TSU Series Undercounter Laboratory Refrigerators offer a compelling cold storage option for a wide variety of laboratories. With a full suite of alarms, whisper quiet operation, and NSF 456 certified performance, the TSU Series is designed specifically for laboratory settings.
  • Remote alarm contacts
  • NSF 456 Certified
  • Whisper quiet operation
  • ENERGYStar certified
  • Green refrigerants support global greenhouse gas emission reduction initiatives
  • Hi/Lo temperature, door ajar, and power fail alarms
Specifications
Cabinet MaterialPainted Steel
CastersOptional
DefrostAutomatic
Dimensions (DxWxH) Exterior25.6 x 20.5 x 32.7 in. (650 x 520 x 830 mm)
Dimensions (D x W x H) Interior20.3 x 17.3 x 22 in. (516 x 440 x 560 mm)
Electrical Requirements230 V, 50 Hz
Exterior FinishPainted Steel
Monitoring OptionsAlarms, Remote Alarm Contacts
Shelves2 Adjustable
Capacity (English)4.5 cu.ft.
Capacity (Metric)127 L
Certifications/ComplianceCE, REACH, RoHS
CompressorForced-air
Door StyleGlass
No. of Doors1
Plug TypeUK
StyleUndercounter
Temperature Range2°C to 8°C
Voltage230 V
Unit SizeEach