TSV Manual Defrost Freezers
TSV Manual Defrost Freezers
TSV Manual Defrost Freezers
TSV Manual Defrost Freezers
TSV Manual Defrost Freezers
TSV Manual Defrost Freezers
TSV Manual Defrost Freezers

TSV Manual Defrost Freezers

The new Thermo Scientific™ TSV 18 cu ft Manual Defrost Laboratory Freezer offers an economical and environmentally friendly solution for safe and reliable general-purpose storage.
Have Questions?
Catalog NumberType
TSV18FPSAGeneral purpose
Catalog number TSV18FPSA
Price (ZAR)
-
Type:
General purpose
The Thermo Scientific™ TSV Value manual defrost laboratory freezers offer an economical, simple, and environmentally friendly solution for safe and reliable general-purpose storage.
  • Factory tested prior to shipment
  • NRTL listed
  • Environmentally friendly, SNAP compliant hydrocarbon refrigerants and foam
  • Adjustable temperature control
  • Easy to clearn, durable finish
Specifications
Amperage5.5A
CastersNo casters. Only 2 rollers at rear and 2 front adjustable legs
ColorWhite
Condenser TypeForced air cooled
DefrostManual
DisplayDigital
Energy Usage4 kw-hr/day
Exterior FinishEnameled steel
For Use With (Application)Non-Corrosive, Non-Flammable, Non-Explosive, Good Air Ventilation
HoldsRacks
InsulationCyclopentane (C5H10)
InteriorABS
LidNone
Min. ClearanceUnit Exterior Dimensions (W x D x H) 777 x 705 x 1895 mm (30.6 x 27.8 x 74.6 in.) Installation Clearance of 12 in. at the top, 2 in. at the rear and 2 in. on each side.
ModelTSV
Phase1 Phase
PortsNo
Rack Capacity10
RefrigerantR290, 110g / Flammable
Setpoint SecurityNo
Temperature SensorNTC Probe
Temperature (Setpoint)-20°C
TypeGeneral purpose
Warranty13 months
Cabinet MaterialPainted Steel
Capacity (English)18 cu. ft.
Certifications/ComplianceProp 65
Chamber MaterialCold-rolled Steel
CompressorHermetic
Door StyleSolid Swing
Monitoring OptionsExternal
No. of Doors1
Plug TypeNEMA 5-15 P
Shelves6
StyleUpright
Temperature Range-10°C to -22°C
Voltage115 V
Unit SizeEach