TSX Universal Series Medical Device Ultra-Low Freezers
TSX Universal Series Medical Device Ultra-Low Freezers
TSX Universal Series Medical Device Ultra-Low Freezers
TSX Universal Series Medical Device Ultra-Low Freezers
TSX Universal Series Medical Device Ultra-Low Freezers
TSX Universal Series Medical Device Ultra-Low Freezers
TSX Universal Series Medical Device Ultra-Low Freezers
TSX Universal Series Medical Device Ultra-Low Freezers
TSX Universal Series Medical Device Ultra-Low Freezers
TSX Universal Series Medical Device Ultra-Low Freezers
Thermo Scientific™

TSX Universal Series Medical Device Ultra-Low Freezers

Green features
TSX Universal Series Ultra-Low Freezers—The next generation of our most trusted ULT platform adapts to your needs, reduces your environmental impact, and is built on our most robust design ever
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsCapacity (English)Rack Capacity
TSX60086LA2 in. Boxes (600)28.8 cu. ft.24
TSX40086LA2 in. Boxes (400)19.4 cu. ft.16
TSX50086LA2 in. Boxes (500)24.1 cu. ft.20
TSX70086LA2 in. Boxes (400)33.5 cu. ft.28
Catalog number TSX60086LA
Price (MXN)
-
Holds:
2 in. Boxes (600)
Capacity (English):
28.8 cu. ft.
Rack Capacity:
24

TSX Universal—Over 80 years of innovation packed into the next-gen ultra-low freezer. Recognizing the impact of your work, we prioritize sample security and reliability, and our legacy of crafting state-of-the-art lab equipment means our focus remains on user-centric design. The TSX Universal heralds a new era in performance with Universal V-Drive technology, delivering tighter control and faster recovery times. Coupled with an expanded setpoint range, universal voltage, whisper-quiet operation, simplified software updates and much more, TSX Universal seamlessly adapts to your workflow. Redefining sustainability, it is ENERGY STAR certified with a 32% efficiency improvement, ACT labeled, and is produced in our Zero-Waste to Landfill certified facility. TSX Universal ULT—The pinnacle of reliability, sustainability, and innovation.

Introducing the TSX Universal ULT, a testament to 84 years of innovation in cold storage lab equipment. At Thermo Fisher Scientific, we recognize the profound impact of your work beyond science, touching lives with breakthroughs.

Our ULT freezers ensure reliability and security for your valuable samples, meticulously designed to meet diverse research demands. TSX Universal ULT redefines standards with its next-gen features. Universal V-Drive cooling technology delivers universally better performance: tighter peak variation, uniformity, stability, faster pull-down, and recovery times. Adaptable across workflows, this platform offers convenience and manageability across diverse settings.

Our commitment to reliability is unwavering. Rigorous long-term reliability testing and 100% end of line tests ensures each unit meets our stringent quality standards, backed by an industry-leading warranty. Designing sustainably, we reduce environmental impact. ENERGY STAR-certified and +32% more efficient than our standard TSX series, our ULTs align with global sustainability goals. Transparency in sustainability, ACT label participation, and net-zero waste manufacturing underscore our dedication. TSX Universal ULT adapts to its user needs with its innovative upgrades: universal voltage, expanded setpoint range, faster entry times, and silent operation.

Moreover, the TSX Universal ULT introduces cutting-edge features, including an external power supply for seamless smart technology integration and specialized medical device Class II 510K Exempt units tailored for applications such as blood banks. Standing on the shoulders of our TSX Series, the TSX Universal ULT stands as a robust, efficient, and user-focused solution. With a rich history spanning 84 years, our commitment to driving scientific progress remains steadfast. Thermo Fisher Scientific: accelerating science and healthcare through groundbreaking innovations.

The Ultra Low Temperature (ULT) Freezers TSX Series (Model/s with L, for example TSX40086LA) are intended for long term storage and preservation of blood and blood products at temperatures between -40°C to -86°C. The ULT Freezers are intended to be used by trained personnel in a professional laboratory environment.

Specifications
ACT LabelYes
Access SecurityStandard Key Lock, Padlock Loop, Setpoint and Settings Security (Optional NFC Key Card Access)
Amperage8.9-4.9 A
Backup SystemsOptional CO2 or LN2
Cabinet MaterialScratch-resistant Painted Steel
Casters4 All-Direction Casters with Locks
Chamber MaterialCold-rolled Steel
ConnectivityThermo Scientific™ Instrument Connect Compatible
DefrostManual
Depth (English) Exterior37.6 in.
Depth (English) Interior28.3 in.
Depth (Metric) Exterior95.5 cm
Depth (Metric) Interior71.9 cm
DescriptionTSX Universal Series Ultra-Low Freezers, 600-Box Capacity, 100/230 V, 50/60 Hz
Dimensions (DxWxH) Exterior37.6 x 39.6 x 78 in. (95.5 x 100.6 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1 cm)
DisplayTouch-Screen LCD
Door Opening Recovery17 (20°C Ambient Running @ -75°C) mins
Door StyleOuter (1), Inner (2)
Electrical Requirements100/230 V, 50/60 Hz
Energy Usage0.27 kw-hr/day/cuft (ENERGY STAR)
Exterior FinishPainted Cold Rolled Steel
Frequency50/60 Hz
Green FeaturesACT Ecolabel (Gold), ENERGY STAR
Holds2 in. Boxes (600)
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorOptional Stainless Steel
On-Board DataloggingTemperature, Events, Diagnostics
Peak Variation at -80C3.6
Plug TypeNEMA 5-15
Ports2 Rear Access Ports
Product LineTSX Universal Series
Rack Capacity24
RefrigerantR290 (1st stage), R170 + R290 mix (2nd stage)
Setpoint Security2 Modes with Full Password or PIN options
Smart View CompatibilityOnboard accessory 5V and POE outlets
Temperature Resolution0.1°C
Temperature Stability0.2°C
TypeUltra-Low Freezer, Upright
Vial Capacity60,000 x 2 mL
Voltage Compensation±10%
WarrantyWarranty varies by country, please contact us for details
Water CooledNot Available
WattageCompressor 938W
Capacity (English)28.8 cu. ft.
Capacity (Metric)816 L
Certifications/CompliancecULus, CE, ENERGYSTAR, EPA SNAP, FDA Class II
CompressorV-drive
Monitoring OptionsAudible and Visual High and Low Temperature Alarms, Wireless
No. of Doors1
Shelves3 Adjustable, 1 Fixed
StyleUpright
Temperature Range-40°C to -86°C
Voltage100/230 V
Unit SizeEach