UTW Tubes, 0.1 mL, with flat caps, white

Catalog number: TUC0011

Thermo Scientific™  Related applications: Real Time PCR (qPCR)

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Thermo Scientific UTW vessels have walls that are 0.15 mm thin where it matters the most - at the contact point between the thermal cycler block and the reactants. Thinner walls offer less thermal resistance for transferring heat from the block to the sample within the tube. This results in the ability to perform very rapid protocols by reducing incubation times during PCR.

Features

• Caps form a secure seal, yet are easy to open and close
• Compatible with thermal cyclers accepting low-profile 0.2 mL tubes
• Ultra Thin Wall (UTW) low profile for fast PCR applications, compatible with the 24-well Piko Thermal Cycler and PikoReal Real-Time PCR System

Related Products
UTW Tubes, 0.1 mL, with flat caps, clear
Piko PCR Plate, 24-well, clears
Piko PCR Plate, 24-well, white
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Cap Type: Flat
Color: White
For Use With (Equipment): Real-Time PCR Systems or Thermal Cyclers
Product Line: Piko™
Product Size: 960 tubes
Reaction Speed: Low profile
Tube Type: Individual
Volume (Metric): 0.1 mL

Documents

Manuals & protocols