S.I.M. Medium
Thermo Scientific™

S.I.M. Medium

Differentiate enteric bacteria on the basis of sulphide production, indole production and motility with this ready to use medium.
Have Questions?
Catalog NumberFill Weight
TV5014E9.5 to 10.5 g
Catalog number TV5014E
Price (USD)
-
Fill Weight:
9.5 to 10.5 g
S.I.M. Medium is used to differentiate enteric bacteria on the basis of sulphide production, indole production and motility.
Specifications
ColorSun Yellow, Transparent
Fill Weight9.5 to 10.5 g
FormatPoured Tube
Packaging Type50 Tubes/Box
Quantity50/Pk.
Shelf Life32 weeks
Manufacturing OriginGermany
Product TypeMicrobiology Media
Unit SizeEach
Contents & Storage
2°C to 25°C