Thermo Series Liquid Nitrogen Transfer Vessels
Thermo Scientific™

Thermo Series Liquid Nitrogen Transfer Vessels

Store and dispense small amounts of liquid nitrogen with our economical and durable liquid nitrogen transfer vessels.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
TY509X210 L
TY509X15 L
TY509X320 L
TY509X432 L
Catalog number TY509X2
Price (USD)
2,140.00
Each
Capacity (Metric):
10 L
Price (USD)
2,140.00
Each

Store and dispense small amounts of liquid nitrogen with our economical and durable Thermo Scientific™ Thermo Series Liquid Nitrogen Transfer Vessels. The Thermo Series includes six models with capacities from 5 to 32 L. A full range of handling and dispensing accessories as well as transport carts are also available.

Features:

  • Designed to bring liquid nitrogen to other cryovessels
  • Lightweight aluminum dewars assure low-static evaporation rates
  • Optional withdrawal device, 12mL dipper and wheeled accessory cart
  • Compact Thermo 5 and 10 dewars feature a convenient pail-style handle for pouring and for use in applications where only small quantities of liquid nitrogen are needed
  • Thermo 10, 20, and 30 can be fitted with self-pressurized withdrawal accessory devices to easily dispense LN2 without pouring

Note:
Stated static evaporation rates are based on new container performance with no lid openings and no product loads. Actual working performance may vary with individual applications.

  • Warranty varies by country, please contact us for details
Specifications
Diameter (English)10.3 in.
Diameter (English) Inside Neck2.2 in.
Diameter (Metric)26.2 cm
Diameter (Metric) Inside Neck5.6 cm
Height (English) Exterior21.5 in.
Height (Metric) Exterior54.6 cm
Shipping Weight (English)14 lb.
Shipping Weight (Metric)6.4 kg
TypeLN2 Transfer Vessel
Weight (English)13 lb.
Weight (Metric)5.9 kg
Capacity (Metric)10 L
Unit SizeEach