Stainless Steel Ferrules
Idex

Stainless Steel Ferrules

Valco/VICI Compatible
Have Questions?
Catalog NumberFor Use With (Equipment)Type
U-401X0.062 in. OD TubingMale Hex Nut
Catalog number U-401X
Price (USD)
78.33
Pack of 10
For Use With (Equipment):
0.062 in. OD Tubing
Type:
Male Hex Nut
Price (USD)
78.33
Pack of 10
Stainless steel fittings withstand pressures up to 20,000 psi (1380 bar).
Specifications
Certifications/ComplianceROHS
Length (English)0.15 in.
Length (Metric)0.38 cm
Max. Pressure20,000 psi
Port Style10 to 32 coned
Quantity10/Pk.
For Use With (Equipment)0.062 in. OD Tubing
MaterialStainless Steel
TypeMale Hex Nut
Unit SizePack of 10