Alternate Cord and Plug Options for Ultra-Low Temperature Freezers
Thermo Scientific™

Alternate Cord and Plug Options for Ultra-Low Temperature Freezers

Meet your local requirements with Thermo Scientific™ Alternate Cord and Plug Options for Ultra-Low Temperature Freezers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypePlug TypeAmperageVoltage
UK230V13ACSSpecialty Plug (Field Installed)United Kingdom13 A230 V
430266Twist Lock (Factory Installed)US NEMA L5-20 P20 A120 V
AR230V16ACSSpecialty Plug (Field Installed)Argentina16 A230 V
430267Twist Lock (Factory Installed)US NEMA L6-15 P15 A230 V
AU230V16ACSSpecialty Plug (Field Installed)Australia16 A230 V
AR230V16ASpecialty Plug (Factory Installed)Argentina16 A230 V
BR230V16ACSSpecialty Plug (Field Installed)Brazil16 A230 V
AU230V16ASpecialty Plug (Factory Installed)Australia16 A230 V
CH230V16ACSSpecialty Plug (Field Installed)China16 A230 V
BR230V16ASpecialty Plug (Factory Installed)Brazil16 A230 V
DK230V16ACSSpecialty Plug (Field Installed)Denmark16 A230 V
CH230V16ASpecialty Plug (Factory Installed)China16 A230 V
EU230V16ACSSpecialty Plug (Field Installed)Continental EU16 A230 V
DK230V16ASpecialty Plug (Factory Installed)Denmark16 A230 V
IN230V16ACSSpecialty Plug (Field Installed)India16 A230 V
EU230V16ASpecialty Plug (Factory Installed)Continental EU16 A230 V
IS230V16ACSSpecialty Plug (Field Installed)Israel16 A230 V
IN230V16ASpecialty Plug (Factory Installed)India16 A230 V
IT230V16ACSSpecialty Plug (Field Installed)Italy16 A230 V
IS230V16ASpecialty Plug (Factory Installed)Israel16 A230 V
SW230V16ACSSpecialty Plug (Field Installed)Switzerland16 A230 V
IT230V16ASpecialty Plug (Factory Installed)Italy16 A230 V
SW230V16ASpecialty Plug (Factory Installed)Switzerland16 A230 V
US125V20ACSTwist Lock (Field Installed)US NEMA 6-20 P20 A115 V
UK230V13ASpecialty Plug (Factory Installed)Great Britain13 A230 V
US230V15ACSTwist Lock (Field Installed)US NEMA 6-15 P15 A230 V
US125V20AStandard Plug (Factory Installed)US NEMA 5-2020 A
US230V15ATLTwist Lock (Factory Installed)US NEMA 6-15 P15 A230 V
US230V15AStandard Plug (Factory Installed)US NEMA 6-1515 A230 V
TL230V15AStandard Plug (Factory Installed)US NEMA 6-15 P15 A230 V
US230V20ATLTwist Lock (Factory Installed)US NEMA 6-20 P20 A230 V
TL230V20ATwist Lock (Field Installed)US NEMA 6-20 P20 A230 V
Catalog number UK230V13ACS
Price (USD)
-
Type:
Specialty Plug (Field Installed)
Plug Type:
United Kingdom
Amperage:
13 A
Voltage:
230 V
Meet your local requirements with Thermo Scientific™ Alternate Cord and Plug Options for Ultra-Low Temperature Freezers. Options include an array of standard and special plugs for North America and international markets.
Specifications
Amperage13 A
For Use With (Equipment)Thermo Scientific™ TDE and TSX Series,Thermo Scientific™ TSU Series, HERAfreeze™ HFU-T, Revco™ UxF
Plug TypeUnited Kingdom
TypeSpecialty Plug (Field Installed)
Voltage230 V
Unit SizeEach