Savant™ Universal SpeedVac™ Vacuum System
Actual product may vary
Savant™ Universal SpeedVac™ Vacuum System
Savant™ Universal SpeedVac™ Vacuum System
Savant™ Universal SpeedVac™ Vacuum System
Thermo Scientific™

Savant™ Universal SpeedVac™ Vacuum System

Safely handle and recover solvents with this single integrated unit, which combines an oil-free vacuum source and refrigerated vapor trap.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)Voltage
UVS400SPD-230SPD121P, SPD131DDA, SC250EXP230 V
UVS400-115SPD111V, SC210A115 V
UVS400A-230SPD111V, SC210A230 V
UVS400SPD-115SPD121P, SPD131DDA, SC250EXP115 V
UVS800DDA-115SPD111V, SC210A, SPD121P, SPD131DDA, SC250EXP115 V
UVS800DDA-230SPD111V, SC210A, SPD121P, SPD131DDA, SC250EXP230 V
Catalog number UVS400SPD-230
Price (USD)
-
For Use With (Equipment):
SPD121P, SPD131DDA, SC250EXP
Voltage:
230 V

Safely handle and recover solvents with the Thermo Scientific™ Savant™ Universal SpeedVac™ Vacuum System, equipped with an easy to use, wide-mouth glass condensation flask. This single integrated unit combines an oil-free vacuum source and refrigerated vapor trap, and can be connected to any of the concentrators to provide a complete SpeedVac system.

Savant UVS400:

  • Low maintenance, oil-free and corrosion resistant system
  • Wide mouth glass condensation flask with self-sealing cover
  • Small footprint
  • Single stage refrigeration system
  • Efficient operation with all SpeedVac concentrators, gel dryers and other vacuum-dependent equipment
  • Optional post trap (model no. ANT100) may be added to neutralize ammonia or acid
  • Chemical trap (model no. DTK120R) may be added to absorb volatile radioactivity and residual vapor
  • Max. vacuum <10 torr (13.3mbar)
  • Oil-free ETFE diaphragm pump
  • 36 liters/minute displacement on 60Hz; 30 liters/minute on 50Hz models

Savant US800DDA:

All the standard features as well as:

  • 3-stage high efficiency oil free pump
  • Max. Vacuum <0.6 torr
  • 36 liters/minute on 60Hz; 20 liters/minute on 50Hz models
  • PTFE tubing and vapor path
  • Post trap ANT100 included
  • Order ANS121/4 ammonia neutralizing solution separately
  • VaporNet™ solvent recovery enhancement

Requires:

Thermo Scientific™ CryoCool™ heat transfer fluid (model no. SCC1) must be ordered for use with all refrigerated cold traps, and the universal vacuum source. Please order separately.

Specifications
DescriptionUniversal vacuum system with refrigerated vapor trap; UVS400SPD; For use with SPD121P, SPD131DDA and SC250EXP; -55°C; 230V/50 Hz
Electrical Requirements230 V 50 Hz
For Use With (Equipment)SPD121P, SPD131DDA, SC250EXP
Frequency50 Hz
Shipping Height (English)18 in.
Shipping Height (Metric)450 mm
Shipping Length (English)24 in.
Shipping Length (Metric)600 mm
Shipping Weight (English)113 lb.
Shipping Weight (Metric)51 kg
Shipping Width (English)14 in.
Shipping Width (Metric)250 mm
Temperature (Metric) Range-55°C
Voltage230 V
Volume (Metric)4 L
TypeVacuum System with Refrigerated Vapor Trap
Unit SizeEach