Savant™ SpeedVac Universal Vacuum Systems
Savant™ SpeedVac Universal Vacuum Systems
Savant™ SpeedVac Universal Vacuum Systems
Thermo Scientific™

Savant™ SpeedVac Universal Vacuum Systems

Safely handle and recover solvents with this single integrated unit, which combines an oil-free vacuum source and refrigerated vapor trap.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionElectrical Requirements
UVS450A-230Universal Vacuum System UVS450A with VaporNet™ technology230 V 50 Hz
UVS450-115Universal Vacuum System UVS450115 V 60 Hz
UVS850DDA-115Universal Vacuum System UVS850DDA115 V 60 Hz
UVS850DDA-230Universal Vacuum System UVS850DDA230 V 50 Hz
Catalog number UVS450A-230
Price (USD)
-
Description:
Universal Vacuum System UVS450A with VaporNet™ technology
Electrical Requirements:
230 V 50 Hz

Safely handle and recover solvents with the Savant™ SpeedVac™ Universal Vacuum Systems, equipped with an easy to use, wide-mouth glass condensation flask. This single integrated unit combines an oil-free vacuum source and refrigerated vapor trap, and can be connected to any of the concentrators to provide a complete SpeedVac system

Description

UVS450 and UVS400A

  • Small footprint
  • Low maintenance, oil-free and corrosion resistant Universal Vacuum System
  • Wide mouth glass condensation flask with self-sealing cover
  • Single stage refrigeration system
  • Efficient operation with all SpeedVac™ concentrators, and other vacuum-dependent equipment
  • Optional post trap (model no. ANT100) may be added to neutralize ammonia or acid
  • Chemical trap (model no. DTK120R) may be added to absorb volatile radioactivity and residual vapor
  • Max. vacuum <10 torr (13.3mbar)
  • Oil-free ETFE diaphragm pump
  • 36 liters/minute displacement on 60Hz; 30 liters/minute on 50Hz models
  • UVS450A also includes VaporNet™ technology. This represents a valve in the vacuum line and a
  • control circuit for that valve.  Modulating this valve causes molecules to remain in the cold trap for longer than would be achieved by a constant vacuum.All the standard features in addition to:

UVS850DDA

  • Three-stage high efficiency oil free pump
  • Max. Vacuum: <0.6 torr
  • 36 liters/minute on 60Hz; 20 liters/minute on 50Hz models
  • PTFE tubing and vapor path
  • Post trap Ammonia Neutralizing Trap (ANT100) included
  • Includes the VaporNet™ technology. This represents a valve in the vacuum line and a control circuit for that valve.   Modulating this valve causes molecules to remain in the cold trap for longer than would be achieved by a constant vacuum.Thermo Scientific™ CryoCool™ heat transfer fluid (SCC1). This must be ordered for use with all refrigerated cold traps (RVT) and Universal Vacuum Source (UVS).

Requires:

CryoCool™ heat transfer fluid (SCC1). This must be ordered for use with all refrigerated cold traps (RVT) and Universal Vacuum Source (UVS).

Specifications
Certifications/ComplianceUL Listed to US and Canadian requirements. CE marked
DescriptionUniversal Vacuum System UVS450A with VaporNet™ technology
Electrical Requirements230 V 50 Hz
For Use With (Equipment)All Refrigerated Cold Traps (RVT) and Universal Vacuum Source (UVS)
TypeUniversal Vacuum System
Unit SizeEach