Vanquish™ Fluorescence Detectors
Actual product may vary
Thermo Scientific™

Vanquish™ Fluorescence Detectors

Experience superior trace-level detection performance with Thermo Scientific™ Vanquish™ Fluorescence Detectors for HPLC.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionWavelength Range
VC-D50-A-01Fluorescence Detector CExcitation: 200-630 nm, Emission: 220-650 nm
VF-D50-AFluorescence Detector F, Single PMTExcitation: 200-630 nm, Emission: 220-650 nm
VF-D51-AFluorescence Detector F, Dual-PMTExcitation: 200-880 nm, Emission: 220-900 nm
VC-D51-A-01Fluorescence Detector C, Dual-PMTExcitation: 200-880 nm, Emission: 220-900 nm
Catalog number VC-D50-A-01
Price (USD)
-
Description:
Fluorescence Detector C
Wavelength Range:
Excitation: 200-630 nm, Emission: 220-650 nm

Get trace detection performance through highly effective stray light suppression with Thermo Scientific™ Vanquish™ Fluorescence Detectors. These detectors reduce thermal effects using temperature-controlled flow cells for increased detection precision. Monitor up to four wavelength pairs simultaneously, or scan your chromatogram for the best emission/excitation wavelengths. Improve detection sensitivity and selectivity by leveraging ultrafast wavelength switching between peaks.

View Fluorescence Detector Resources

  • Acquire data at up to 200 Hz for best support of even the fastest UHPLC separations
  • Tools to optimize analysis sensitivity
  • Simplify method development or improve existing methods using single spectrum scans or fluorescence field acquisition in excitation, emission, or synchronous mode
  • Improve your cost of ownership with increased lamp lifetime offered by our long-life xenon flash lamp and various lamp operation modes
  • Dual-PMT options to extend wavelength range
Specifications
DescriptionFluorescence Detector C
Detection ModeSingle Channel
Dimension159 mm × 420 mm × 620 mm (6.3 in × 16.5 in × 24.4 in)
Optical SystemTwo monochromators with concave holographic gratings and elliptic mirrors for highest efficiency in light transmission
PC ConnectionUSB 2.0; 3-port hub to connect further Vanquish modules
QuantityEach
Voltage100-240 V AC, 50/60 Hz, max. 150 W/255 VA
Wavelength RangeExcitation: 200-630 nm, Emission: 220-650 nm
Weight (Metric)21 kg
Data Collection Rate100 Hz Max.
Detector TypeHigh-Sensitivity Fluorescence
TypeFluorescence Detector
Unit SizeEach