Vanquish™ Binary Pumps
Actual product may vary
Vanquish™ Binary Pumps
Vanquish™ Binary Pumps
Vanquish™ Binary Pumps
Thermo Scientific™

Vanquish™ Binary Pumps

Achieve precise and reproducible nano-, capillary-, micro- or analytical-flow analysis with Thermo Scientific™ Vanquish™ binary pumps.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionPressure RangeMax. Flow Rate
VC-P10-A-01Vanquish Binary Pump C2 to 70 MPa10 mL/min.
VF-P10-A-01Vanquish Binary Pump F2 to 103 Mpa8 mL/min.
VH-P10-A-02Vanquish Binary Pump H5 to 151 Mpa5 mL/min.
VN-P10-A-01Vanquish Binary Pump N2 to 150 Mpa100 μL/min.
Catalog number VC-P10-A-01
Price (MXN)
-
Description:
Vanquish Binary Pump C
Pressure Range:
2 to 70 MPa
Max. Flow Rate:
10 mL/min.

Achieve precise and reproducible nano-, capillary-, micro- or analytical-flow analysis with Thermo Scientific™ Vanquish™ binary pumps. These pumps support pressures up to 1500 bar and include Thermo Scientific™ SmartFlow™ or Thermo Scientific™ ProFlow™ XR technology, so you can find the binary pump perfect for your requirements.

View HPLC/UHPLC resources

Enjoy industry-leading pump performance
To get consistent results, you need smooth flow delivery and precise gradient composition. Vanquish binary pumps combine the flow delivery you expect from a Vanquish pump with state-of-the-art binary, high-pressure solvent blending for reliable separations.

  • Rely on excellent flow accuracy and precision by ultra-precise piston drives and active flow control for nano-, capillary-, and micro-flow rates
  • Profit from built-in solvent degassing in analytical-flow pumps for enhanced flow stability and best detector sensitivity
  • Benefit from outstanding durability for the highest system up-time with low total cost of ownership
  • Forget about tedious fluidic setup thanks to innovative Thermo Scientific™ Viper™ and nanoViper™ fingertight fittings system

Drive separations with more power, flexibility, sensitivity, and dependability

Obtain consistent results from the smooth flow delivery and ideal gradient composition provided by Vanquish binary pumps.
  • Pump pressure and flow-rate:
    • Vanquish Binary Pump H: Up to 1500 bar (22,000 psi) and 5 mL/min
    • Vanquish Binary Pump F: Up to 1000 bar (15,000 psi) and 8 mL/min
    • Vanquish Binary Pump C: Up to 700 bar (10,000 psi) and 10 mL/min
    • Vanquish Binary Pump N: Up to 1500 bar (22,000 psi) and 100 μL/min with active flow control
  • Industry-leading flow and gradient precision
  • Up to 6 solvent channels for binary high-pressure mixing
Specifications
DescriptionVanquish Binary Pump C
Min. Flow Rate0.001 mL/min.
Gradient FormationHigh-pressure Gradient Proportioning
Max. Flow Rate10 mL/min.
Pressure Range2 to 70 MPa
Product TypeBinary Pump
Unit SizeEach