Deep Vacuum Oil Pumps for Vacuum Concentrators
Actual product may vary
Thermo Scientific™

Deep Vacuum Oil Pumps for Vacuum Concentrators

Achieve maximum solute recovery with the Thermo Scientific™Deep Vacuum Oil Pump.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDisplacementVoltage
VLP285-115283L/min. (at 60Hz); 237L/min. (at 50Hz)115 V
VLP120-115116L/min. (at 60Hz); 97L/min. (at 50Hz)115 V
VLP120-230116L/min. (at 60Hz); 97L/min. (at 50Hz)230 V
VLP200-115195L/min. (at 60Hz); 162L/min. (at 50Hz)115 V
VLP200-230195L/min. (at 60Hz); 162L/min. (at 50Hz)230 V
VLP285-230283L/min. (at 60Hz); 237L/min. (at 50Hz)230 V
VLP80-11576L/min. (at 60Hz); 62L/min. (at 50Hz)115 V
VLP80-23076L/min. (at 60Hz); 62L/min. (at 50Hz)230 V
Catalog number VLP285-115
Price (HKD)
-
Displacement:
283L/min. (at 60Hz); 237L/min. (at 50Hz)
Voltage:
115 V

Achieve maximum solute recovery with the Thermo Scientific™ Deep Vacuum Oil Pumps for Vacuum Concentrators, designed to work with all Thermo Scientific™ SpeedVac™ concentrating and freeze drying systems.

Features:
  • Three-position gas ballast control optimizes pump performance to suit all applications
  • Large, sideview sight glass allows for convenient checking of proper oil levels at a glance

All Rotary Vane Oil Pumps come standard with:

  • Muffler (OME190 Oil Mist Eliminator)
  • Two Oil Filters (MF190)
  • Quick Drain Kit
Specifications
Depth (English)19 in.
Depth (Metric)470 mm
DescriptionVLP285; 115V 60Hz
Displacement283L/min. (at 60Hz); 237L/min. (at 50Hz)
Electrical Requirements115 V 60 Hz
For Use With (Equipment)Vacuum Concentrator
Frequency60 Hz
Height (English)11 in.
Height (Metric)260 mm
Oil Capacity1 L
Ultimate Vacuum Level1.5 mtorr/1.95 x10³mbar
Vacuum Inlet Fitting12.7 OD
Voltage115 V
Weight (English)58 lb.
Weight (Metric)26 kg
Width (English)6 in.
Width (Metric)160 mm
TypeDeep Vacuum Oil Pump
Unit SizeEach