Orion™ Versa Star Dissolved Oxygen / RDO Measurement Module
Orion™ Versa Star Dissolved Oxygen / RDO Measurement Module
Orion™ Versa Star Dissolved Oxygen / RDO Measurement Module
Orion™ Versa Star Dissolved Oxygen / RDO Measurement Module
Thermo Scientific™

Orion™ Versa Star Dissolved Oxygen / RDO Measurement Module

Add dissolved oxygen and temperature measurement capabilities to your Versa Star meter using the Thermo Scientific™ Orion™ Versa Star Dissolved Oxygen / RDO Measurement Module
Have Questions?
Catalog NumberPressure Range
VSTAR-RD400 to 850mmHg
Catalog number VSTAR-RD
Price (USD)
1,233.00
Online exclusive
1,370.00
Save 137.00
Each
Pressure Range:
400 to 850mmHg
Price (USD)
1,233.00
Online exclusive
1,370.00
Save 137.00
Each
Add dissolved oxygen and temperature measurement capabilities to your Thermo Scientific™ Orion™ Versa Star meter using the Thermo Scientific™ Orion™ Versa Star Dissolved Oxygen / RDO Measurement Module. Each Orion™ Versa Star meter has four channels that can be customized with interchangeable measurement modules. The Orion™ Versa Star RDO/DO module offers the flexibility to use Orion™ RDO optical or polarographic probes with automatic sensor recognition and calibration using water-saturated air, air-saturated water, custom value using Winkler titration and zero point options.

Select from five Thermo Scientific Orion Versa Star measurement modules to customize the measurement capabilities of your Orion Versa Star meter. Measurement modules are interchangeable and can be added or removed from each Versa Star meter's four channels at any time.

Orion Versa Star RDO/DO Measurement Module:

  • Measure dissolved oxygen in percent saturation or mg/L with temperature using Orion RDO optical DO probes or Orion polarographic DO probes and automatic sensor recognition
  • Calibrate dissolved oxygen using water-saturated air, air-saturated water, custom value (Winkler titration) and zero point options
  • Automatically compensate dissolved oxygen readings using ATC temperature, manual salinity input and built-in barometer for barometric pressure readings
  • Customize measurements to show calibration history or simplify to show an extra large dissolved oxygen reading
  • Module offers a 3-year replacement warranty

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications
Accuracy (Barometer)±6mmHg
Accuracy (Polarographic DO)±0.2 mg/L or ±2% of reading, whichever is greater
Accuracy (RDO)±0.1mg/L up to 8mg/L, ±0.2mg/L from 8 to 20mg/L, ±10% of reading up to 50mg/L
Accuracy (Temperature)±0.1°C
Alarm OutputSet point alarm, high/low limit alarm, calibration due alarm
Barometric Pressure Correction400 to 850 mmHg, automatic using built-in barometer or manual entry
Calibration ModesWater-saturated air, air-saturated water, manual (Winkler titration), zero point
DescriptionOrion Versa Star RDO/DO/temperature measurement module
Dimensions (L x W x H)12 x 3 x 9.5 cm (4.7 x 1.2 x 3.8 in.)
IP RatingIP-54
IncludesVersa Star RDO/DO module and printed quick start guide
Inputs9 pin MiniDIN (RDO optical or polarographic DO sensor with built-in temperature)
Measurement ModesDissolved oxygen as % saturation or mg/L with temperature and barometric pressure
Methods10 per channel with password protection
ModelOrion Versa Star RDO Optical/Dissolved Oxygen/Temperature Measurement Module
Percent Saturation Range (Polarographic DO)0 to 600% Saturation
Percent Saturation Relative Accuracy (RDO)±2 % saturation ≤ 200 % saturation, ±10 % saturation > 200 % saturation
Percent Saturation Resolution (Polarographic DO)0.1, 1 % saturation
Percent Saturation Range (RDO)0.0 to 500.0 % saturation
Percent Saturation Resolution (RDO)0.1, 1% Saturation
Percent Saturation Relative Accuracy (Polarographic DO)±2% Saturation
Pressure Range400 to 850mmHg
Pressure Resolution0.1mmHg
Probe TypeRDO optical dissolved oxygen probe, polarographic dissolved oxygen probe (purchase separately)
Range (Polarographic DO)0.00 to 90.00 mg/L
Range (RDO)0.00 to 50.00mg/L
Relative Humidity Range5 to 85 %, non-condensing
Resolution (Polarographic DO)0.01, 0.1 mg/L; 0.1, 1 % saturation
Resolution (RDO)0.01, 0.1 mg/L; 0.1, 1 % saturation
Resolution (Temperature)0.1°C
Salinity Factor0 to 45ppt
StabilitySelectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting
Temperature (English) Operating41°F to 113°F
Temperature (Metric) Operating5°C to 45°C
Temperature (Metric) Range-5°C to 105deg;C
Temperature Probe Calibration1 point temperature offset calibration
Temperature SelectionAutomatic with ATC temperature probe
Warranty3 year meter replacement
Weight (English)0.5 lb.
Weight (Metric)0.2 kg
TypeMeasurement Module
Unit SizeEach