仕様
ACアダプターUniversal 50-60 Hz, 100-240 VAC power adapter (Cat. No. STARA-PWR)
確度(気圧計)±6mmHg
確度(ポーラログラフDO)±0.2mg/L or ±2% of reading, whichever is greater
確度(RDO)±0.1mg/L up to 8mg/L, ±0.2mg/L from 8 to 20mg/L, ±10% of reading up to 50mg/L
確度(温度)±0.1°C
アラーム出力Set point alarm, high/low limit alarm, calibration due alarm
バックライトオプションYes
気圧補正400 to 850mmHg, automatic using built-in barometer or manual entry
校正モードWater-saturated air, air-saturated water, manual (Winkler titration), zero point
認証/コンプライアンスCE, TUV 3-1, FCC Class A
チャンネル4 (Customizable with modules)
データ管理詳細Transfer single, range or all data points to printer or computer
データポイント2000 with Date and Time Stamp
概要Orion Versa Star Pro benchtop meter with RDO/DO module and stand
サイズ(L☓W☓H)28 cm x 24 cm x 10 cm (11 in. x 9.5 in. x 3.9 in.), modules add ≤ 2 cm (0.8 in.) L & H
ディスプレイタイプColor graphic LCD with user-customizable options
内容Versa Star Pro meter, VSTAR-RD RDO/DO module, electrode stand, universal power adapter, literature CD, printed quick start guide, computer interface cable and meter test certificate
入力9 pin MiniDIN (RDO optical or polarographic DO sensor with built-in temperature), two stirrer inputs (stirrer probe)
キーパッドNumeric with menu-specific function keys and dual purpose scroll/shortcut keys
言語English, Spanish, French, Italian, German, Chinese, Portuguese, Korean
ログ機能タイプAutomatic data logging with Auto-Read, Timed and Single Shot measure modes; manual data logging with
メモリNon-volatile memory preserves data log, calibration log and meter settings
方法10 per channel
出力USB (2), RS232
Percent Saturation Range (Polarographic DO)0.0 to 600.0 % saturation
Percent Saturation Relative Accuracy (RDO)±2 % saturation ≤ 200 % saturation, ±10 % saturation > 200 % saturation
Percent Saturation Resolution (Polarographic DO)0.1, 1 % saturation
飽和率範囲(RDO)0.0 to 500.0 % saturation
飽和率分解能(RDO)0.1, 1 % saturation
Percent Saturation Relative Accuracy (Polarographic DO)±2 % saturation or ±2% of reading whichever is greater
電源定格DC input: 9VDC, 1A
電源Universal AC adapter (included)
圧力範囲400 to 850mmHg
圧力分解能0.1mmHg
プローブタイプDissolved Oxygen, Sensor Not Included
分解能(ポーラログラフDO)0.01, 0.1mg/L
分解能(RDO)0.01, 0.1mg/L
分解能(温度)0.1°C (0.1°F)
塩分濃度因子0.0 to 45.0 ppt, automatic correction using manual entry of sample salinity
安定性Selectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting
温度(華氏)動作41°F to 113°F (ambient)
温度(摂氏)動作5°C to 45°C (ambient)
温度プローブ校正1 point temperature offset calibration
温度選択Automatic with ATC temperature probe
タイプBench DO Meter
保証3 year meter and module warranty
重量 (ヤードポンド法)2.5 lb., modules add 0.5 lb. each
重量(メートル法)1.2 kg, modules add 0.2 kg each
IP定格IP54
Measurement ModesDissolved Oxygen (% Saturation), Dissolved Oxygen (mg/L with Temperature and Barometric Pressure)
Percent Saturation Range Polarographic DO0.0 to 600.0 % saturation
範囲(ポーラログラフDO)0.00 to 90.00 mg/L
範囲(RDO)0.00 to 50.00 mg/L
相対湿度範囲5 to 85 %, non-condensing
センサータイプRDO optical dissolved oxygen sensor or polarographic dissolved oxygen sensor
温度(摂氏) 範囲-5.0°C to +105.0°C
Unit SizeEach