Orion™ Versa Star Pro™ pH/Conductivity Multiparameter Benchtop Meter
Orion™ Versa Star Pro™ pH/Conductivity Multiparameter Benchtop Meter
Orion™ Versa Star Pro™ pH/Conductivity Multiparameter Benchtop Meter
Orion™ Versa Star Pro™ pH/Conductivity Multiparameter Benchtop Meter
Thermo Scientific™

Orion™ Versa Star Pro™ pH/Conductivity Multiparameter Benchtop Meter

Get premium performance and flexibility with our benchtop meter with pH and conductivity modules for simultaneous pH, conductivity, and temperature.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct Type
VSTAR50Meter, pH and Conductivity (Sensor Not Included)
VSTAR52Meter Kit
Catalog number VSTAR50
Price (USD)
2,646.00
Online exclusive
2,940.00
Save 294.00
Each
Product Type:
Meter, pH and Conductivity (Sensor Not Included)
Price (USD)
2,646.00
Online exclusive
2,940.00
Save 294.00
Each

Get high accuracy, premium performance and ultimate flexibility with the Thermo Scientific™ Orion™ Versa Star Pro™ pH/Conductivity Multiparameter Benchtop Meter. Meet your most challenging applications for pH, mV, ORP, conductivity, total dissolved solids (TDS), salinity, resistivity and temperature. Easily view measurements on the stunning color display and customize the four meter channels with interchangeable modules. View pH and conductivity simultaneously or view each channel separately. Log up to 2000 data point sets with time/date stamp and easily transfer logs to a printer or computer.

Thermo Scientific Orion Versa Star Pro benchtop meters are designed to meet your most challenging application with ease. Delivering rich functionality and features, you can optimally configure your meter system to meet changing requirements. The Orion Versa Star Pro benchtop meters offer interchangeable measurement modules that allow multiple users to customize four separate channels to meet their specific requirements. Easily view your measurements on a stunning color display with adjustable text sizes. Take the guesswork out of meter calibration and setup with onscreen instructions available in a variety of local languages. Enjoy quick and simple data entry using the numeric keypad.

  • Onscreen measurement stability indicator lets you know exactly when your measurements are ready.
  • Selectable read modes include Auto-Read to hold a stable reading, Continuous to show changing readings, Timed to log data at specific intervals and Single-Shot to hold a reading after a specific wait time is reached.
  • Audible alarms automatically notify you when a set offset value, high/low limit value and calibration time interval are reached.
  • Easily access, update and switch your preferred measurement settings, using 10 password-protected methods per channel.
  • Uniformly mix solutions using up to two meter-controlled stirrer probes that are easy to position and can be quickly rinsed between samples.
  • Data log collects and date/time stamps up to 2000 measurement sets with optional electrode ID, sample ID and account ID.
  • Calibration log stores 30 most recent calibrations per parameter.
  • Ensure measurement integrity by viewing the active calibration log while taking readings.
  • Non-volatile meter memory preserves data and settings, even in the event of power loss.
  • Meter facilitates data transfers to a computer via USB or RS232 connections.
  • IP54-rated housing resists dust and splashes and can be wall-mounted if table space is limited.
  • Meters include CE, TUV 3-in-1 and FCC Class A certifications and 3-year replacement warranty.

Includes Orion Versa Star Conductivity Measurement Module:

  • Measure conductivity, TDS, salinity or resistivity with temperature.
  • Perform up to a six point conductivity calibration with calibration editing option that allows individual points to be fixed without a full recalibration.
  • Auto-ranging conductivity values offer consistent readings across entire measurement range without need to recalibrate.
  • Use linear, non-linear, EP (USP) or off conductivity temperature compensation with 5°C, 10°C, 15°C, 20°C or 25°C reference temperatures.
  • Customize measurements to show calibration history or simplify to show an extra large conductivity reading.

System Access Feature: Orion Versa Star Pro meters offer a system access feature that is designed to help ensure data integrity by preventing undesired access to various meter functions including date/time setting, data log and calibration log. The System Access feature can be easily turned on or off as the needs of your lab change for ultimate flexibility in operation and ease-of-use. When enabled, the System Access feature allows assignment of a system administrator and up to ten user accounts with customizable access to instrument settings, measurement settings, calibrations and logs. Use the password protection to secure selected meter functions, while leaving other functions accessible for all users. The System Access feature allows you to customize meter access to meet your specific security and data reporting needs.

Specifications
AC AdapterUniversal 50-60 Hz, 100-240 VAC power adapter (Cat. No. STARA-PWR)
Accuracy (Conductivity)0.5% of reading ±1 digit > 3 μS; 0.5% of reading ±0.01 μS ≤ 3 μS
Accuracy (Resistivity)0.5% of reading ±1 digit
Accuracy (Salinity)0.5% of reading ±1 digit
Accuracy (TDS)0.5% of reading ±1 digit
Accuracy (mV)±0.2 mV or ±0.05% of reading whichever is greater
Accuracy (pH)±0.002
Alarm OutputSet point alarm, high/low limit alarm, calibration due alarm
Backlight OptionYes
CalibrationpH with calibration editing option, relative mV (RmV), ORP, conductivity with calibration editing op
Calibration Points1 point relative mV (RmV) mode, 1 point ORP mode
Calibration Points (Conductivity)Up to 6
Calibration Points (pH)1 to 6
Cell Constant0.001 to 199.9cm-1
Certifications/ComplianceCE, TUV 3-1, FCC Class A
Channels4 (Customizable with modules)
Data Management DetailsTransfer single, range or all data points to printer or computer
Data Points2000 with Date and Time Stamp
DescriptionOrion Versa Star Pro benchtop meter with pH/mV module, conductivity/TDS/salinity/resistivity module and stand
Dimensions (L x W x H)28cm x 24cm x 10cm (11 in. x 9.5 in. x 3.9 in.), modules add ≤ 2cm (0.8 in.) L & H
IncludesVersa Star Pro meter, VSTAR-PH pH module, VSTAR-CND conductivity module, electrode stand, universal power adapter, literature CD, printed quick start guide, computer interface cable and meter test certificate
InputsBNC (pH or ORP electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), 8 pin MiniDIN (conductivity sensor with built-in temperature), two stirrer inputs (stirrer probe)
Isopotential Point7.000pH (adjustable)
KeypadNumeric with menu-specific function keys and dual purpose scroll/shortcut keys
LanguagesEnglish, Spanish, French, Italian, German, Chinese, Portuguese, Korean
Log Function TypeAutomatic data logging with Auto-Read, Timed and Single Shot measure modes; manual data logging with
MemoryNon-volatile memory preserves data log, calibration log and meter settings
Methods10 per channel
OutputsUSB (2), RS232
Power RatingDC input: 9VDC, 1A
Power SupplyUniversal AC adapter (included)
Product TypeMeter, pH and Conductivity (Sensor Not Included)
Range (ORP)±2000.0 mV
Range (Relative mV)±2000.0 mV
Relative Humidity Range5 to 85 %, non-condensing
Resolution (Conductivity)0.001 μS minimum, auto ranging up to 4 significant digits
Resolution (Resistivity)1 ohm or 0.1 meg-ohm, auto ranging
Resolution (Salinity)0.01 psu or 0.01 ppt minimum, auto ranging
Resolution (TDS)0.001 ppm minimum, auto ranging up to 4 significant digits
Resolution (mV)0.1mV
Resolution (pH)0.1/0.01/0.001
Salinity Measurement ModesPractical salinity (psu) or natural sea water (ppt)
StabilitySelectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting
TDS Factor RangeLinear (0.02 to 9.99)
Temperature Accuracy±0.1°C
Temperature CompensationLinear, nLFn (non-linear ultra pure water), nLFu (non-linear ultra pure degassed water), EP (off with warning) or off
Temperature (English) Operating41°F to 113°F (ambient)
Temperature (Metric) Operating5°C to 45°C (ambient)
Temperature (Metric) Reference5, 10, 15, 20, 25°C
Temperature Probe Calibration1 point temperature offset calibration
Temperature Range (English)22.0°F to 221.0° F
Temperature Resolution0.1°C, 0.1°F
Temperature SelectionManual or automatic with ATC temperature probe
Warranty3 year meter and module warranty
Weight (English)2.5 lb., modules add 0.5 lb. each
Weight (Metric)1.2 kg, modules add 0.2 kg each
Display TypeColor Graphic LCD
IP RatingIP54
Measurement ModespH, mV, Relative mV, TDS, ORP with Temperature, Salinity, Conductivity, Resistivity with Temperature
Range (Conductivity)0.001 μS/cm to 3000 mS/cm
Range (Resistivity)2 ohm to 100.0 meg-ohm
Range (Salinity)0.06 to 80.00 psu, 0.05 to 42.00 ppt
Range (TDS)0.001 ppm to 200.0 ppt
Range (mV)±2000.0 mV
Range (pH)-2 to 20
Temperature Range (Metric)-5.0°C to +105.0°C
Unit SizeEach