Search
Search

| Catalog Number | Capacity (Metric) | Color | Type | Shape |
|---|---|---|---|---|
| WB30335 | 30 mL | Black | Antistatic Weighing Dish | Diamond |
| WB30334 | 30 mL | White | Antistatic Weighing Dish | Diamond |
| WB30324 | 100 mL | White | Antistatic Weighing Dish | Square |
| WB30254 | 100 mL | White | Standard | Square |
| WB30327 | 250 mL | White | Antistatic Weighing Dish | Square |
| WB30304 | 250 mL | White | Standard | Square |
Form a funnel for easy pouring and complete sample transfer using the new and improved Thermo Scientific™ Sterilin™ Weighing Boats, featuring radiused corners. All sizes packed 250 per pack, 500 per case.