Xpert™ Bulk X-Ray Inspection Systems
Actual product may vary
Thermo Scientific™

Xpert™ Bulk X-Ray Inspection Systems

Protect product integrity with flexible x-ray inspection systems that detect a range of contaminants and product flaws in nearly any size or shape packaged food product.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct Type
XPERTB600B600 X-Ray Inspection System
XPERTB400B400 X-Ray Inspection System
Catalog number XPERTB600
Price (USD)
-
Product Type:
B600 X-Ray Inspection System

Screen bulk materials like seeds, nuts, fruits and vegetables and sort out unwanted foreign objects with the Thermo Scientific™ Xpert™ Bulk X-Ray Inspection Systems. These high performance x-ray systems based on the Xpert conveyor model find contaminants such as metal, rock, plastic and glass and remove them prior to further processing providing instant cost savings. Xpert systems are flexible enough to accommodate nearly any type of food product and include powerful software to eliminate false rejects. Multilane inspection and rejection minimizes scrap and rework.

Thermo Scientific™ Xpert™ B400/B600 X-Ray Inspection Systems

  • Detect foreign objects in bulk food products prior to use as ingredients or packaged products.
  • Ideal for finding metal, glass, rock and other objects in bulk foods such as nuts, seeds, berries or vegetables.
  • Customizable to fit your production environment.
  • Multilane rejection reduces waste.
  • Easy to clean and maintain.
  • Maximized throughput.
Specifications
Belt Speed10m/min to 64m/min (33ft/min to 210ft/min)
Compressed Air80 psi to 100 psi (5.5 bar to 6.9 bar)
Converyor Heights Available800 to 1400 mm (31.5 in to 55 in.)
Detector Resolution0.8 mm standard
Export/Safety ConformanceCE, UL or CSA 508A on request (verified by ETL)
Height Input Funnel1350 mm (53 in) ± 75 mm (3 in)
Height Output Chute541 mm (21 in) ± 75 mm (3 in)
Human Machine Interface15-inch diagonal touch screen with protective cover
Interface LanguagesEnglish, Spanish, Italian, French, German, Chinese; others available on request
Machine CoolingBuilt-in 2083 BTU (610 W) cabinet air conditioner
Multilane Operation4 lanes standard; 6 or 8 lanes optional
Network PortEthernet
Operating Temperature5°C to 40°C (41°F to 104°F)
Product Height on ConveyorUp to 72mm (2.83”)
Product TypeB600 X-Ray Inspection System
Radiation Safety ConformanceFDA CFR 21 part 1020.40 (contact factory for other regional certifications)
Relative Humidity20% to 90% non-condensing
Safety FeaturesX-ray power key, emergency stops, radiation curtains, LED X-ray imminent/on lights, all doors equipped with magnetic interlocks
System/Conveyor Lengths AvailableApproximately 2.4 m (94.5 in)
USB Port2.0 watertight port on outside of machine
Voltage190 to 240 VAC, 50/60 Hz, 20-amp service
Weight (English)Standard model 2290 lbs
Weight (Metric)Standard model B600: 1040 kg
Width (English)Inspectable Belt Width: 20.6 in at 1.9 in product height
Width (English) Belt474 mm
Width (Metric)Inspectable Belt Width: 474 mm (19.5 in) at up to 75 mm (3 in) product height
Width (Metric) Belt18.7 in
X-Ray CurtainNo curtains required
X-Ray Power160 W Max 500W
Detection Algorithms AvailableBinary, Contrast, Gradient, Groups, Morphology
Detector Scan RateUp to 2800 Lines/sec.
IP RatingIP65 with stainless steel air conditioner
Unit SizeEach

Frequently asked questions (FAQs)

Is X-ray inspection of pet foods safe?

X-ray inspection of packaged and bulk food products is proven to be extremely safe. There is no documented evidence of adverse health effects of X-rays on equipment operators, the food products that travel through the equipment, and ultimately, the pet consuming those products.

What is the best inspection technology for wet pet food?

Since wet or moist pet foods have a high product effect, X-ray inspection is the best technology to detect contaminants such as metal, glass, stone, and other dense foreign objects.

What is the best inspection technology for dry/kibble pet food?

Metal detection works very well with dry/kibble pet food and treats that do not have a product effect that wet or moist pet foods do. Metal detection equipment provides reliable, cost-effective protection from even the smallest metal contaminants found in pet food production anywhere in a process. If the packaging material contains metal, X-ray inspection would be the right choice. In addition, if there are other contaminant concerns such as stone, high density plastic or glass, X-ray inspection systems will detect these contaminants as well.

Where are the best places on the pet food production line to utilize inspection equipment?

There are several points in the pet food production process that benefit from food safety inspection (metal detectors, X-ray inspection) and checkweighing technology. Here are some examples:

- Incoming ingredients. Large pet food producers may require that their vendors meet specific HACCP objectives and provide proof of inspection. Even with those methodologies in place, some will also inspect incoming ingredients. Typical incoming inspection consists of drop through and bulk flow metal detectors.

- After mixing/rendering. Processing equipment such as an industrial blender or mixer will age over time and potentially introduce small particles or shavings of metal into the product being processed. It is important to position inspection equipment after this process equipment to catch any contaminants as early in production as possible, so it doesn't affect final product quality as well as damage equipment further downstream. The inspection equipment type will depend on the product type and whether its formulation creates a “product effect”. Wet or moist pet food products are more suited toward X-ray equipment, while metal detectors perform well with dry or kibble type pet food products.

- After filling/packing. The recommended inspection equipment type is dependent on the packaging material or combination of materials that have been selected for this product. Metal components such as aluminum foil trays, metal cans, aluminum foil bags or metalized firm structures are much more suited to X-ray inspection. Flexible materials without a metal component, paperboard folding cartons, bags or pouches work very well with either metal detectors or X-ray inspection systems. At this stage, checkweighers are frequently used in combination with a metal detector or X-ray inspection system to ensure product weight matches information printed on the product label.

- After case packing. After case packing is another good inspection point as this is the last stop before the finished products leave the facility. The recommended inspection equipment type is dependent on the packaging material of the individual product. This is typically done via X-ray inspection. In addition to contaminant detection, the X-ray system's ability to detect missing pieces will help ensure that the specified count has been loaded into the case. In certain situations, especially when X-ray inspection is not included at the end of the line, checkweighers are placed here to ensure that the proper number of packages are contained inside the case.

What is "product effect" in pet food manufacturing?

“Product effect” occurs when a product has a conductive property which affects the magnetic field generated by the food metal detector. This is typically found in high salt, high moisture product environments. For example, wet cat food will show significantly more product effect due to its high moisture and salt content. This negatively impacts the metal detector's ability to distinguish between actual non-ferrous metal contaminants and the false signal given by the combination of typical product attributes. In these situations, industrial X-ray inspection equipment will produce significantly better results since product effect is not a factor.