Fiberlite 1000mL Bottles
Actual product may vary
Fiberlite 1000mL Bottles
Fiberlite 1000mL Bottles
Thermo Scientific™

Fiberlite 1000mL Bottles

Thermo Scientific™ 1000 mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottles are available for Thermo Scientific™ Sorvall™ LYNX Superspeed and Bios A Large-capacity centrifuges
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterial
010-1492Polycarbonate
010-1491Polypropylene
Catalog number 010-1492
Price (USD)
452.70
Online exclusive
503.00
Save 50.30
Pack of 2
Material:
Polycarbonate
Price (USD)
452.70
Online exclusive
503.00
Save 50.30
Pack of 2
Thermo Scientific™ 1000mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottles are available for Thermo Scientific™ Sorvall™ LYNX Superspeed and Bios A Large-capacity centrifuges

Features

• PPCO & PC
• Increased cycle life compared to previous Thermo Scientific bottles - 100 cycle life (caps + bottles)
• Certifications USP Class VI - Non-Cytotoxic
• Max speeds match rotors
• Ergonomic speed handle design allows much easier bottle handling and removal

Specifications
Capacity1000 mL
Capacity (English)33.81 oz.
Certifications/ComplianceUSP Class VI Non-Cytotoxic
Closure MaterialPolycarbonate
Closure TypeSealing Cap
No. per PackPack of 2
Product LineFiberlite
Product TypeCentrifuge Bottle
ShapeRound
Through the Closure DispensingYes
Capacity (Metric)1000 mL
ColorClear
GraduatedNo
MaterialPolycarbonate
Unit SizePack of 2