Fiberlite 250 mL Bottle
Actual product may vary
Fiberlite 250 mL Bottle
Fiberlite 250 mL Bottle
Thermo Scientific™

Fiberlite 250 mL Bottle

Thermo Scientific™ 250mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottle will be available for Thermo Scientific™ Sorvall™ LYNX Superspeed and General Purpose Centrifuges
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterial
010-1496Polycarbonate
010-1495Polypropylene
Catalog number 010-1496
Price (USD)
327.74
Online exclusive
363.00
Save 35.26
Pack of 6
Material:
Polycarbonate
Price (USD)
327.74
Online exclusive
363.00
Save 35.26
Pack of 6

Thermo Scientific™ 250mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottle will be available for Thermo Scientific™ Sorvall™ LYNX Superspeed and General Purpose Centrifuges.

Features
  • PPCO & PC
  • Increased cycle life compared to previous Thermo Scientific bottles - 100 cycle life (caps + bottles)
  • Certifications USP Class VI - Non-Cytotoxic
  • Max speeds match rotors
  • Ergonomic speed handle design allows much easier bottle handling and removal
Specifications
Capacity (English)8.45 oz.
Certifications/ComplianceUSP Class VI Non-Cytotoxic
Closure MaterialPolycarbonate
Closure TypeSealing Cap
Product LineFiberlite
Product TypeCentrifuge Bottle
ShapeRound
Through the Closure DispensingYes
Capacity (Metric)250 mL
ColorClear
GraduatedNo
MaterialPolycarbonate
Unit SizePack of 6