The 1000 mL SteriBIOS bottle is sterilized and designed to run at maximum speed of 10,500 rpm.
Have Questions?
Catalog Number
Capacity (Metric)
010-1661
1000 mL
Catalog number 010-1661
Price (USD)
713.70
Online exclusive
793.00
Save 79.30
Pack of 4
Capacity (Metric):
1000 mL
Price (USD)
713.70
Online exclusive
793.00
Save 79.30
Pack of 4
The 1000 mL SteriBIOS bottle is sterilized and designed to run at maximum speed of 10,500 rpm. It is ideal for downstream harvesting and clarification steps with minimal cross-contamination.
Sterilized and designed to run at maximum speed of 10,500 rpm
Ideal for downstream harvesting and clarification steps with minimal cross-contamination
For use with the F10-4x1000 LEX, F9-6x1000 LEX rotors of the Sorvall LYNX Series Superspeed centrifuges and the F6-10x1000 LEX rotor of the Sorvall BIO A centrifuge
Specifications
AutoclavableNot Autoclavable
Certifications/ComplianceEndotoxin per USP <85> Non-cytotoxic per USP <87> USP Class VI per USP <88> Particle Count Test per USP <788> BSE and TSE transmission safe
Diameter (Metric)98 mm
DisposableSingle-use
For Use With (Equipment)Sorvall LYNX Superspeed centrifuge, Sorvall BIOS A centrifuge
Height (Metric)195 mm
QuantityPack of 4
Capacity (Metric)1000 mL
Closure IncludedYes
ColorTranslucent
GraduatedYes
MaterialPolypropylene
MouthWide
Unit SizePack of 4
Frequently asked questions (FAQs)
Are the Nalgene PPCO media bottles/tubes able to be irradiated?
PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.