Fiberlite 1000 mL  Bottle Accessories
Actual product may vary
Fiberlite 1000 mL  Bottle Accessories
Fiberlite 1000 mL  Bottle Accessories
Thermo Scientific™

Fiberlite 1000 mL Bottle Accessories

Assortment of accessories for use with Thermo Scientific™ Fiberlite 1000 mL Bottles
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct Type
097-1409Friction Pad
001-0298O-ring
097-1403Tool
Catalog number 097-1409
Price (USD)
130.50
Online exclusive
145.00
Save 14.50
Each
Product Type:
Friction Pad
Price (USD)
130.50
Online exclusive
145.00
Save 14.50
Each
Assortment of accessories, replacement parts for use with Thermo Scientific™ Fiberlite 1000 mL Bottles
Specifications
Capacity (English)33.81 oz.
Certifications/ComplianceUSP Class VI Non-Cytotoxic
For Use With (Equipment)Fiberlite 1000 mL Bottle
Product TypeFriction Pad
Capacity (Metric)1000 mL
Unit SizeEach