Product Image
Thermo Scientific™

Spectrophotometer Cylindrical Cells

Thermo Scientific™ Spectrophotometer Cylindrical Cells are easy to handle and provides excellent alternative to rectangular cells for analysis of very small to large volumes of liquid sample.
Have Questions?
Catalog NumberWavelength Range
10145337320 to 1100 nm
Catalog number 10145337
Price (USD)
-
Wavelength Range:
320 to 1100 nm
Thermo Scientific™ Spectrophotometer Cylindrical Cells are easy to handle and provides excellent alternative to rectangular cells for analysis of very small to large volumes of liquid sample. Available in glass and quartz varieties ranging in pathlength from 0.01 to 100mm.
  • For low volume or concentrated solution work
  • Compatible with 8.5 and 15mm z-height instruments
  • Outside diameter of 22mm
  • Optical glass cells allows visible measurements of range: 320-1100nm range
  • Quartz cells allows UV-Visible measurements in 190-1100nm range
  • Cylindrical cells are supplied with 1 or 2 stoppers depending on pathlength
Specifications
DescriptionCylindrical Cells
TypeSpectrophotometer Cylindrical Cell
Wavelength Range320 to 1100 nm
Unit SizeEach