Upgrade to Thermo Scientific™ dGTP Solution for better performance. List price reduced by 40%.
dGTP (100 mM)
Invitrogen™

dGTP (100 mM)

Invitrogen dGTP is prepared to a final concentration of 100 mM in highly purified water. 100 mM dGTP is suitableRead more
Have Questions?
Catalog NumberQuantity
10218014250 μL
Catalog number 10218014
Price (USD)
139.65
Online exclusive
155.00
Save 15.35
Each
Quantity:
250 μL
Request bulk or custom format
Price (USD)
139.65
Online exclusive
155.00
Save 15.35
Each

Invitrogen dGTP is prepared to a final concentration of 100 mM in highly purified water. 100 mM dGTP is suitable for use in polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.

Invitrogen dNTP nucleotides are manufactured in Class D clean rooms under ISO 9001 standards and supplied in a convenient, ready-to-use format.

Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA

Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation sequencing (NGS)

Related products
100 mM dATP Solution
100 mM dCTP Solution
100 mM dTTP Solution

Thermo Fisher Scientific offers a wide variety of dNTPs in different concentrations, volumes, and formats.

For Research Use Only. Not for use in diagnostic procedures.
Specifications
Quantity250 μL
Shipping ConditionApproved for shipment on Wet or Dry Ice
Concentration100 mM
For Use With (Application)Standard PCR, High-fidelity PCR, RT-PCR, Real Time PCR (qPCR)
FormLiquid
Label or DyeUnlabeled
Unit SizeEach
Contents & Storage
100 mM dGTP Solution in highly purified water (250 μL)

Store at –20°C.