Complete Outdoor Enclosure of Beta and SHARP Monitors
Actual product may vary
Thermo Scientific™

Complete Outdoor Enclosure of Beta and SHARP Monitors

Protect your Model 5014i Beta or 5030i SHARP monitor from extreme climates with this complete outdoor enclosure.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVoltage
10997601120 V
10997602220/240 V
Catalog number 10997601
Price (USD)
-
Voltage:
120 V

Protect your Beta or SHARP monitor from extreme climates with a Thermo Scientific™ Complete Outdoor Enclosure. This enclosure offers full weather protection for Thermo Scientific™ Model 5014i Beta Monitor or the Model 5030i SHARP Monitor, and is a cost-effective alternative to permanent shelters.

Key Features:
  • Made of corrosion-free aluminum and 2 in. insulation
  • Rail-mounted with standard 19 in. slides
  • Front and rear hinged doors for full access
  • Locking door latches
  • Integrated roof flange that allows for 5/8 in. outer diameter sample tubing
  • Vibration-free mounting for the sample pump
  • Ventilated vacuum pump housing
  • Heating and air conditioning unit that provides the proper weather-proof environment to ensure long-term performance
Specifications
DescriptionComplete Outdoor Enclosure for Beta and SHARP Monitors, 120V, 60hz
Electrical Requirements120V 60 hz
Frequency60 Hz
Outputs6 way outlet strip with power surge protector (Quantity 1)
Voltage120 V
Weight (English)200 lb.
Weight (Metric)90.72 kg
Unit SizeEach