ROX Reference Dye
ROX Reference Dye
ROX Reference Dye
ROX Reference Dye
Invitrogen™

ROX Reference Dye

ROX Reference Dye is designed to normalize the fluorescent reporter signal in real-time quantitative PCR or RT-PCR. This dye hasRead more
Have Questions?
Catalog NumberQuantity
12223012500 μL
Catalog number 12223012
Price (USD)
71.65
Online exclusive
76.50
Save 4.85
Each
Quantity:
500 μL
Price (USD)
71.65
Online exclusive
76.50
Save 4.85
Each
ROX Reference Dye is designed to normalize the fluorescent reporter signal in real-time quantitative PCR or RT-PCR. This dye has been qualified for use on the ABI PRISM™ 7700 with Platinum™ Quantitative PCR SuperMix-UDG™ , Platinum™ Quantitative RT-PCR ThermoScript™ One-Step System, and SuperScript™ III Platinum™ One-Step qRT-PCR Kit. ROX Reference Dye:

Normalizes non-PCR-related fluctuations in fluorescence

• Provides a stable baseline for multiplex quantitative PCR and RT-PCR
• Uses existing ROX spectral settings, eliminating the need to re-calibrate the thermal cycler
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Product TypeROX Reference Dye
Quantity500 μL
Shipping ConditionApproved for shipment on Wet or Dry Ice
Volume500 μL
Detection MethodPrimer-probe
Label or DyeROX
PCR MethodqPCR
Unit SizeEach
Contents & Storage
Store in freezer (-5° to -30°C).