Inquire about OEM or Commercial Supply version of this product here.
Upgrade to Thermo Scientific™ dNTP Mix for better performance. List price reduced by 40%.
dNTP Mix (10 mM ea)
Invitrogen™

dNTP Mix (10 mM ea)

Invitrogen 10 mM dNTP Mix includes four nucleotides (dATP, dCTP, dGTP, dTTP) in 0.6 mM Tris-HCl. Each nucleotide is atRead more
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantity
184270895 x 1 mL
184270881 mL
18427013100 μL
Catalog number 18427089
Price (USD)
1,322.65
Online exclusive
1,470.00
Save 147.35
Each
Quantity:
5 x 1 mL
Request bulk or custom format
Price (USD)
1,322.65
Online exclusive
1,470.00
Save 147.35
Each

Invitrogen 10 mM dNTP Mix includes four nucleotides (dATP, dCTP, dGTP, dTTP) in 0.6 mM Tris-HCl. Each nucleotide is at a concentration of 10 mM and this mix is suitable for use in a wide variety of molecular processes including: polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.

Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA

Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation sequencing (NGS)

Thermo Fisher Scientific offers a wide variety of dNTPs in different concentrations, volumes, and formats.

For Research Use Only. Not for use in diagnostic procedures.
Specifications
Quantity5 x 1 mL
Shipping ConditionApproved for shipment on Wet or Dry Ice
Concentration10 mM
For Use With (Application)Standard PCR, RT-PCR, Real Time PCR (qPCR)
FormLiquid
Label or DyeUnlabeled
Unit SizeEach
Contents & Storage
dNTP Mix, contains 10 mM each of dATP, dCTP, dGTP, and dTTP (1 x 1 mL)

Store at –20°C.

Frequently asked questions (FAQs)

What concentration of dNTPs is typically used in a PCR amplification?

The four dNTPs (dATP, dCTP, dTTP, dGTP) are used at a final concentration of 200 µM each or a total of 0.8 mM in standard amplifications. For PCR amplifications that require high fidelity, lower dNTP concentrations (on the order of 10-50 µM) work optimally.

Find additional tips, troubleshooting help, and resources within our PCR and cDNA Synthesis Support Center.