Nalgene™ PPCO Centrifuge Bottles
Nalgene™ PPCO Centrifuge Bottles
Nalgene™ PPCO Centrifuge Bottles
Nalgene™ PPCO Centrifuge Bottles
Thermo Scientific™

Nalgene™ PPCO Centrifuge Bottles

Perform biopharmaceutical aseptic fluid transfer or sampling applications with the tri-clover flange of these PPCO centrifuge bottles.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)Nominal CapacityUnit Size
3120-1010PK
also known as 3120-1010
97.7 mm1000 mLPack of 4
3120-025061.8 mm250 mLCase of 36
3120-0250PK
also known as 3120-0250
61.8 mm250 mLPack of 4
3120-050073.8 mm500 mLCase of 24
3120-0500PK
also known as 3120-0500
73.8 mm500 mLPack of 4
3120-950069.5 mm500 mLCase of 24
3120-9500PK
also known as 3120-9500
69.5 mm500 mLPack of 4
3120-101097.7 mm1000 mLCase of 16
3120-100097.5 mm1000 mLCase of 16
3120-1000PK
also known as 3120-1000
97.5 mm1000 mLPack of 4
Catalog number 3120-1010PK
also known as 3120-1010
Price (USD)
180.52
Online exclusive
225.60
Save 45.08
Pack of 4
Diameter (Metric):
97.7 mm
Nominal Capacity:
1000 mL
Unit Size:
Pack of 4
Price (USD)
180.52
Online exclusive
225.60
Save 45.08
Pack of 4

Perform biopharmaceutical aseptic fluid transfer or sampling applications with the tri-clover flange of Thermo Scientific™ Nalgene™ PPCO Centrifuge Bottles, molded of translucent polypropylene copolymer. Ideal for large-volume cell harvesting, pelleting and protein purification, these translucent bottles are autoclavable and have excellent chemical resistance properties.

  • For low- to moderate-speed centrifugation of biological and chemical samples
  • Polypropylene sealing caps assemblies available for 250mL (DS3131-0038) and 1000mL (DS3132-0063) sizes for added leakproof† assurance at higher speeds and fill volumes
  • For proper performance, bottle must be filled at least 80% of total capacity, except for 3120-9500 which must not be filled more than 75% of total capacity 
Alert: When spinning 250mL bottle in the Thermo ScientificTM SorvalTM GSA rotor, use of the Nalgene centrifuge bottle adapter (DS3125-0250) is required.

Recycling Information:
Nalgene reusable polypropylene(PP) and polypropylene copolymer (PPCO) centrifuge tubes are designed to last many spins under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These centrifuge tubes are recyclable in many communities. At end of product life, please wash and recycle your Nalgene PP and PPCO centrifuge tubes if services are available in your community.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
AutoclavableAutoclavable
Capacity (English)33.81 oz.
Closure MaterialPolypropylene
Closure TypeScrew Cap
Diameter (Metric)97.7 mm
For Use With (Equipment)IEC Rotors
Height (Metric)168.4 mm
Nominal Capacity1000 mL
No. per Case16
No. per Pack4
Product TypeCentrifuge Bottle
ShapeRound
Through the Closure DispensingNo
Capacity (Metric)1000 mL
ColorTranslucent
GraduatedNo
MaterialPPCO
Max. Force7100 x g (for IEC rotors)
Unit SizePack of 4

Frequently asked questions (FAQs)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.