FHT 1388 S Modular Radiation Portal Monitors
Actual product may vary
Thermo Scientific™

FHT 1388 S Modular Radiation Portal Monitors

Thermo Scientific™ FHT 1388 S Modular Radiation Portal Monitor is a highly sensitive and highly reliable system for automatic and continuous radioactivity detection.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDetection VolumeRadiation Detector ModuleDetectors
425498212 L/panelHorizontal Orientation2 panels standard supply (max. 8 panels possible)
425495925 L/panelHorizontal Orientation2 panels standard supply (max. 8 panels possible)
42549590412 L/panelHorizontal Orientation4 panels standard supply (max. 8 panels possible)
42549590312 L/panelVertical Orientation2 panels standard supply (max. 8 panels possible)
Catalog number 4254982
Price (KRW)
-
Detection Volume:
12 L/panel
Radiation Detector Module:
Horizontal Orientation
Detectors:
2 panels standard supply (max. 8 panels possible)

Thermo Scientific™ FHT 1388 S Modular Radiation Portal Monitor is a highly sensitive and highly reliable system for automatic and continuous radioactivity detection. It provides continuous radiation monitoring for moving trains and trucks, borders, and other crossing points.

The modular system adapts to different needs, allowing for a scalable operation dependent upon the types of traffic moving through the portal.
  • Large area plastic scintillation detectors for Γ radiation detection with data transfer via RS 485 from the detector array to the operators room up to 1000mUV-stabilized PE panel housing stays corrosion free even under demanding conditions
  • Low energetic radiation can penetrate PE material easily; not shielded from the sensitive large area gamma radiation detector
  • Immediate separation between NORM and artificial radiation through NBR (Natural Background Rejection) technology
  • Optional moderated He3 counting tube Neutron radiation detectors
  • Effective false alarm suppression through automatic background radiation learning and SIGMA alarm threshold setting
  • ADF (Advanced Digital Filter), an intelligent ratemeter function with a self adjusting time constant, providing automatic adaption to the velocity of a moving source or detector and to the variable intensity of radiation
  • Recognition of objects plus speed alarm triggering
  • Control of traffic lights, audible alarm indication via horn or visible via alarm lights
  • Windows™ XP based controller model FHT 8000 with 32 bit SGS2 software package
  • Automated protocol printing also on a network printer

Recommended for:

The FHT 1388 is a highly sensitive and highly reliable system for automatic and continuous radioactivity detection and is applied for:

  • Checking cargoes on trucks, rail cars and ships
  • Prevention of smuggling and accidental transport
  • Waste monitoring with separate alarm thresholds for artificial and natural radiation

Our systems are in use worldwide in:

  • Steel plants
  • Scrap yards
  • Waste incinerators
  • Border transitions
  • Harbours, airports
  • Nuclear power plants
Specifications
AlarmsGamma Gross, NBR Cs-137, NBR Co-60, low-energy channel
Certifications/ComplianceQuality ISO 9001 certified; CE marking
Data MemoryStorage of every scan on hard drive possible
Description4254982
Detection Surface Area0.24 m² (per one panel)
Detector TypePlastic Scintillation
Detectors2 panels standard supply (max. 8 panels possible)
Display Type17 in. monitor
Energy Rangelowest threshold approx. 30 keV
False Alarm Ratetypically less then 1:10000
Measurement Time200 msec.
Power Requirements110 to 240 VAC, 50 to 65 Hz
Product TypeRadiation Portal Monitor
Radiation Detector ModuleHorizontal Orientation
Radiation TypeGamma
Relative Humidity10% to 90%, Non-Condensing
Sensitivity˜60000cps/μSv/h (Cs-137) per panel
System Control UnitWindows 7 based Rugged Controller
Temperature (English) OperatingOperator's Room: 32°F to 104°F; Detector Array: -13°F to +122°F
Temperature (Metric) OperatingOperator's Room: 0°C to 40°C; Detector Array: -25°C to +50°C
Detection Volume12 L/panel
User InterfaceWindows 7 based Controller with SGS2.EXE Software
Unit SizeEach