Model 49<i>i</i> Ozone Analyzer
Thermo Scientific™

Model 49i Ozone Analyzer

Measure the amount of Ozone in ambient air with the dual-cell, UV photometric Thermo Scientific™ Model 49i Ozone Analyzer.
Have Questions?
Catalog NumberDetectable Analytes
49IOzone
Catalog number 49I
Price (EUR)
-
Detectable Analytes:
Ozone

Measure the amount of ozone in ambient air with the dual-cell, UV photometric Thermo Scientific™ Model 49i Ozone Analyzer.

Discover the iQ to work smarter with our next generation 49iQ Ozone Analyzer.

Key Features:
  • Measures amount of ozone in the air from 0.05 ppb concentrations up to 200 ppm
  • Dual range and auto range are standard features, as is temperature and pressure correction
  • Because the instrument has both sample and reference flowing at the same time, a response time of 20 seconds can be achieved
  • User-settable alarm levels for concentration and for a wide variety of internal diagnostics are available from an easy-to-follow menu
  • Instrument features an Ethernet port as well as flash memory for increased data storage and field upgrade capabilities

iSeries Advantage:

  • Ethernet connectivity for efficient remote access
  • Enhanced user interface with one button programming and large display screen
  • Flash memory for increased data storage and user downloadable software
  • Enhanced electronics design optimizes product commonality
  • Improved layout for easier accessibility to components
Specifications
Certifications/ComplianceETL, CSA, UL, CE; U.S. EPA, European (TUV), MCERTS, NF (France), UKCA
Depth (English)23 in.
Depth (Metric)584 mm
DescriptionModel 49i Ozone Analyzer
Height (English)8.62 in.
Height (Metric)219 mm
Measurement RangePreset: 0 to 0.05, 0.1, 0.2, 0.5, 1, 2, 5, 10, 20, 50,100; Custom: 0 to 0.05 to 200 ppm, 0 to 0.1 to 400 mg/m3
OutputsSelectable Voltage, RS232/RS485, TCP/IP, 10 Status Relays, and Power Fail Indication (standard); 0 to 20 or 4 to 20mA Isolated Current Outout (optional)
Precision1 ppb
Span Drift<1% full scale (1 month)
Temperature (English) Operating68°F to 86°F (Performance) or 32°F to 115°F (Operating)
Voltage100/115 VAC, 220/240 VAC
Weight (English)35 lb.
Weight (Metric)16 kg
Width (English)16.75 in.
Width (Metric)425 mm
Zero Drift<1ppb
Detectable AnalytesOzone
Flow Rate1 to 3 L/min.
Inputs16 Digital Inputs (Standard), 8 0 to 10 VDC Analog Inputs (Optional)
Linearity±1% full scale
Response Time20 sec. (10 sec. lag time)
Temperature (Metric) Operating20°C to 30°C (Performance), 0°C to 45°C (Operating)
Zero Noise0.25 ppb RMS
Unit SizeEach